Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Fireproof Sheet

4.35 (17)
Sheet Size
10x10
Certification Number
(Fire Defense Agency registation number) F-23-1063
Eyelet Inner Diameter (mm)
12
Sheet Thickness (mm)
0.3+/-0.02
Weight (g /m2)
320
Organization
Russel braided
Eyelet Pitch (mm)
450
Material
[Sheet] polyester 100% and [Grommet] aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 10x10 35337154 359.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Rainfall of the storeroom
4
From Japan
On 2017-12-04 11:43:28
Though 6 years passed after use, it is in use without problems except dirt. Slightly tensile strength
This review is about item#35337084.
Caring for temporary ceiling in workplace
4
From Japan
On 2013-07-12 16:54:23
Currently not set It takes a little time
This review is about item#35337154.
Used instead of the roof of the bicycle storage area
5
From Japan
On 2013-06-21 03:07:07
Although I was not expecting excessive, I am firmer than expected, and strength is safe as the fiber is knitted. Weather resistance seemed to be OK. The size also matches the standard of 2 × 4 housing for 3.4 m, I think that it is good to choose the size.
This review is about item#35337093.
Temporary enclosure of construction site
5
From Japan
On 2013-05-26 12:06:40
It's easy to process, so it's priced because the price is also cheap.
This review is about item#35337136.
Used for seawater splash protection and UV blocking
5
From Japan
On 2013-05-20 17:37:46
The fabric is solid, so sewing and eyelets may be strong as well. Since it purchased mainly for the prevention of ultraviolet rays, it is using two piles repeatedly, but unknown about aging durability. I want to see the progress from now. Do not want a lot because it is cheap?
This review is about item#35337111.
For scaffolding
4
From Japan
On 2013-05-02 15:40:54
It is white and beautiful but it seems to be lacking in durability, but it is somewhat satisfying when considering the price
This review is about item#35337102.
Removing bicycle rain
4
From Japan
On 2013-04-19 20:21:23
Is it looks good and waterproof, unlike the blue seat?
This review is about item#35337093.
Protect so that sparks when sanding are not scattered
4
From Japan
On 2013-02-18 11:22:21
Thickness just right
This review is about item#35337093.
Painting and FRP work
5
From Japan
On 2013-02-13 16:55:57
I use it when temporarily placing my luggage in the field. The usual flameproof sheet is large and heavy, so it was tough to carry, but since this flameproof sheet is small and light, it is extremely convenient at the time of a little work and it is saved because it is light.
This review is about item#35337084.
On-site curing etc.
5
From Japan
On 2013-02-06 12:28:37
I think that it is a good product firmly.
This review is about item#35337145.

Related Products