Buy more than* S$200* and get FREE SHIPPING

DIGITAL RATCHET INTERCHANGEABLE HEAD TYPE

4.00 (1)
2015 Trusco Published Pages
1 1234
2014 TRUSCO Published Page
1-1148
Measurement Direction
Right-hand thread, left-hand thread
Measuring Unit
N / m (in terms of possible kgf / m in switching, lbf / in, lbf / ft)
Dimensions T2 (mm)
36
Dimensions T1 (mm)
13
Measurement Pricision
Right screw in the torque measurement range, left-hand thread + / over 4% + 1digit
Dimensions B (mm)
20
Power
Coin-type lithium battery (CR2354x1)
Dimensions L (mm)
213
Specification
1) Set torque value: Pre-set mode 5, decision mode 1, 2) Auto off: Turns off automatically when not used for about two minutes.
...see all
Product Options
ADD TO CART
Minimum Display Unit (N/m) Torque Measuring Range (N-m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Display Unit (N/m) Torque Measuring Range (N-m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 17-85 392-1875 1PC 1 GEK085-X13 35336551 319.90 SGD
Shipped after 2017-03-27
0.05 8-40 374-5678 1PC 1 GEK040-X13 35336542 319.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of bolt tightening torque
4
From Japan
On 2016-07-09 07:05:03
Compact and very easy to use is good commodity.
This review is about item#35336542.

Related Products