Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Ratchet Head Replacement Type 9.5sq Ratchet Head Set

2015 Trusco Published Pages
1 1234
Dimensions T2 (mm)
36, 36
Dimensions T1 (mm)
13, 13
Dimensions B (mm)
20, 20
Dimensions L (mm)
213, 213
Weight (g)
500, 500
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Torque Setting Range (N m) Minimum Display Unit (N/m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Torque Setting Range (N m) Minimum Display Unit (N/m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1148, 1-1148 17-85, 17 to 85 0.1, 0.1 397-8508, 397-8508 1Set 1 TGEK085X132 35336612 359.99 SGD
In stock
1-1148 8-40, 8 to 40 0.05, 0.05 397-8494, 397-8494 1Set 1 TGEK040X132 35336603 359.99 SGD
In stock
ADD TO CART

Related Products