Buy more than* S$200* and get FREE SHIPPING

3/8"sq. DRIVE ADAPTOR

5.00 (1)
2015 Trusco Published Pages
1 1252
2014 TRUSCO Published Page
1-1167
Dimension l (mm)
20.5
Dimensions D (mm)
16.1
Dimension S (mm)
14
Dimensions L (mm)
23.4
Weight (g)
20
TRUSCO Part Number
392-1859
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BZ14-BA3 35336682 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance.
5
From Japan
On 2017-09-05 08:30:46
I tried purchasing it without knowing that there was such a tool. It is saved because it can be used more than expected.
This review is about item#35336682.

Related Products