Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Color Dimension K(mm) Material Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Color Dimension K(mm) Material Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 208 94 110 White 171 PVC 73 30 90 120 73 1PC 1 LDW-90-W 01250978 12.99 SGD
In stock
84 208 94 110 Ivory 171 PVC 73 30 90 120 73 1PC 1 LDW-90-I 01250953 12.99 SGD
In stock
77 188 74.5 96 Brown 153.5 High weather resistance special resin 67.5 27.5 70 100 62.5 1PC 1 LDW-70-B 41681771 7.99 SGD
In stock
77 188 74.5 96 White 153.5 PVC 67.5 27.5 70 100 62.5 1PC 1 LDW-70-W 41681412 7.99 SGD
In stock
77 188 74.5 96 Black 153.5 High weather resistance special resin 67.5 27.5 70 100 62.5 1PC 1 LDW-70-K 41681954 7.99 SGD
In stock
77 188 74.5 96 Gray 153.5 PVC 67.5 27.5 70 100 62.5 1PC 1 LDW-70-G 41681595 7.99 SGD
In stock
84 208 94 110 Brown 171 High weather resistance special resin 73 30 90 120 73 1PC 1 LDW-90-B 01250935 12.99 SGD
Shipped after 2018-06-29
84 208 94 110 Gray 171 PVC 73 30 90 120 73 1PC 1 LDW-90-G 01250944 11.99 SGD
Shipped after 2018-06-29
84 208 94 110 Black 171 High weather resistance special resin 73 30 90 120 73 1PC 1 LDW-90-K 01250962 11.99 SGD
Shipped after 2018-06-29
77 188 74.5 96 Ivory 153.5 - 67.5 27.5 70 100 62.5 1PC 1 LDW-70-I 35352274 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Protection of existing duct hose.
5
From Japan
On 2017-08-16 23:49:10
It was good that sizes not in stock at neighboring stores were available separately.
This review is about item#1250978.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:21:48
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#41681412.
Air conditioner installation work
5
From Japan
On 2014-07-24 07:20:41
Thank you for shipping 1 ka
This review is about item#35352274.
Piping makeup cover (Slim duct construction work)
5
From Japan
On 2014-07-11 18:11:38
usually
This review is about item#41681412.
Air conditioner installation work
4
From Japan
On 2014-03-26 08:19:39
It seems that the thickness is slightly thinner than SD, but it is enough for use. I do not know the durability yet. It is safe to store it because it is in a vinyl bag one by one.
This review is about item#35352274.

Related Products