Buy more than* S$200* and get FREE SHIPPING

Duct Wall Corner

5.00 (2)
Dimension K(mm)
62.5
Dimension G(mm)
104
Dimensions J (mm)
153.5
Dimensions I (mm)
27.5
Dimensions C (mm)
74.5
Dimensions B (mm)
188
Dimensions E (mm)
15
Dimensions D (mm)
127
Dimension F (mm)
60
Dimensions A (mm)
112.5
Dimension H (mm)
82.5
Material
PVC + ABS (grating section)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 LDWK-70S-G 41681622 10.99 SGD
In stock
Black 1PC 1 LDWK-70S-K 41681981 -
Discontinued
[x]
White 1PC 1 LDWK-70S-W 41681446 10.99 SGD
In stock
Brown 1PC 1 LDWK-70S-B 41681805 10.99 SGD
In stock
Ivory 1PC 1 LDWK-70S-I 35352317 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2016-12-15 08:21:37
It sells a lot of black because it sells it in units of one. It is favorite because it seems hard to fade from brown. I would like if possible to sell adhesion of black and non-adhesive tape.
This review is about item#41681981.
Air conditioning construction
5
From Japan
On 2015-03-11 22:32:21
You can use it without any problems.

Related Products