Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Color Material Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Color Material Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 94 Ivory PVC 60 1PC 1 LDJ-90-I 01250707 4.99 SGD
Shipped after 2018-04-23
62 74.5 Gray PVC 55 1PC 1 LDJ-70-G 41681543 2.99 SGD
Shipped after 2018-04-23
62 74.5 Black High weather resistance special resin 55 1PC 1 LDJ-70-K 41681902 2.99 SGD
Shipped after 2018-04-23
73 94 Black High weather resistance special resin 60 1PC 1 LDJ-90-K 01250716 4.99 SGD
Shipped after 2018-04-27
62 74.5 Brown High weather resistance special resin 55 1PC 1 LDJ-70-B 41681726 2.99 SGD
Shipped after 2018-04-23
62 74.5 White PVC 55 1PC 1 LDJ-70-W 41681367 2.99 SGD
Shipped after 2018-04-23
73 94 Brown High weather resistance special resin 60 1PC 1 LDJ-90-B 01250682 3.99 SGD
Shipped after 2018-04-27
73 94 Gray PVC 60 1PC 1 LDJ-90-G 01250698 3.99 SGD
Shipped after 2018-04-27
73 94 White PVC 60 1PC 1 LDJ-90-W 01250725 6.99 SGD
Shipped after 2018-04-27
62 74.5 Ivory - 55 1PC 1 LDJ-70-I 35352371 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At joint time
3
From Japan
On 2018-03-19 14:40:51
It is not an ordinary thing, so it's not particularly good, it's not a thing to post to the review.
This review is about item#35352371.
Plumbing decorative cover
5
From Japan
On 2015-02-01 19:31:15
I always use it
This review is about item#41681367.
On the piping cover of the air conditioner
5
From Japan
On 2014-05-06 08:00:01
Good feeling.
This review is about item#35352371.
Curing of water supply pipe
5
From Japan
On 2013-08-18 13:40:04
The product of Inaba you are always using is satisfactory
This review is about item#41681902.

Related Products