Buy more than* S$200* and get FREE SHIPPING

Terminal Covering

5.00 (4)
Dimensions C (mm)
53
Dimensions B (mm)
62
Dimensions E (mm)
60
Dimensions D (mm)
30
Dimension F (mm)
15
Dimensions A (mm)
74.5
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black High weather resistance special resin 1PC 1 LDEN-70-K 41681875 3.99 SGD
In stock
Gray PVC 1PC 1 LDEN-70-G 41681516 3.99 SGD
In stock
White PVC 1PC 1 LDEN-70-W 41681333 3.99 SGD
In stock
Brown High weather resistance special resin 1PC 1 LDEN-70-B 41681692 4.99 SGD
In stock
Ivory - 1PC 1 LDEN-70-I 35352387 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:28:17
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#35352387.
Air conditioning construction
5
From Japan
On 2016-01-13 11:46:33
There is no problem with quality and price. Although other goods shipping is good, it takes 2 to 3 days to arrive so I'd like the arrival date to be earlier.
This review is about item#41681875.
Air conditioner installation work
5
From Japan
On 2014-01-28 13:31:44
Recent products should have installation screws
This review is about item#35352387.
Air conditioning piping
5
From Japan
On 2012-06-20 17:17:56
It is easy to use made by flowing stone, Inuwa Electric Works.
This review is about item#35352387.

Related Products