Buy more than* S$200* and get FREE SHIPPING

Hose Connector, "Metal Gun S"

4.67 (3)
Caution
Please do not insert the ring with claw upside down due to the risk of the hose coming off.
Compatible Hose Inner Diameter x Outer Diameter (mm)
12 to 15x21
Squirt Shape
Straight vutting
Body Dimensions (Width x Depth x Height) (mm)
124x40x188
Type
Back lever type
Height (mm)
165
Material
Zinc-die-casting alloy
TRUSCO Part Number
431-3658
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G128 35337251 20.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of ready-mixed concrete in the vehicle-mounted pump
5
From Japan
On 2015-05-14 10:25:47
It is just right around the condition of the neck So good out of the water Easy installation
This review is about item#35337251.
Cleaning the cooling of the work site
5
From Japan
On 2014-07-11 14:58:11
Since easily buy on the net has survived. In the hardware store, etc. it's also a lot goods, products that are made of metal was in trouble less. The metal can not be used and not this is in our factory it is durable.
This review is about item#35337251.
Car wash truck
4
From Japan
On 2013-10-16 20:07:57
Even better if it is one-touch
This review is about item#35337251.

Related Products