Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Front Wheel Clamp

3.83 (6)
Caution
Main unit only. Bike, tires, etc not included. Use tie-down ropes, etc. for safety reasons
Compatible Tire Size
110-130/16-18 Inches
Body Weight (kg)
10
Main Part Dimension (mm)
610x510x340
Withstand Load (kg)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRMT028 35337951 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Motorcycle transport
5
From Japan
On 2016-08-01 18:42:39
I think that it is a bargain with a very solid making, but the same thing was sold for half price on the net.
This review is about item#35337951.
Motorcycle stand
5
From Japan
On 2016-01-30 07:27:00
It can be used without problem even in medium size or large size. Essentials during transport.
This review is about item#35337951.
Motorcycle maintenance · trumpo · for storage
4
From Japan
On 2015-08-10 02:28:48
I am using it with Antenna 1200s. As impression, I think that it is firmly done for the price. There is not a particularly difficult place to use, and I am indebted to when using the rear stand. I also used Ethos' stuff, but I think that this item is more convenient in terms of price and usability. I thought things of Ethos were poor. There is feeling that it will lightly lighten. The part that the tire touches when it is used for a long time will adhere to the tire, but that was not in this product. As for the item of safety here when I fix the motorcycle again I am pleased with Ethos ....
This review is about item#35337951.
Engine oil change etc.
5
From Japan
On 2014-09-04 18:28:50
Attach hook, we use it by tie down. With a hook for tie-down, it's very convenient.
This review is about item#35337951.
Assistance at rear stand-up
3
From Japan
On 2014-05-21 18:06:26
I purchased it for personal use for maintenance of 250 cc motorcycle, but I think that it is convenient and necessary and sufficient product as an aid in using rear stand. I also read the reviews of other people, but I think that the problems of packing quality etc. written there are improved. I think that it is a product with good cost performance for the part used as a hobby though it is not professional use but as auxiliary.
This review is about item#35337951.
First support on a bike lift of a large bike.
1
From Japan
On 2013-08-02 14:00:51
Outer box packing The red part is not packed at the stage of opening, it is all new with everything scratched so much that you can see the surface. This is overflowing with this. There is also a short bolt part in the assembly, and a loose stopper nut is bundled, but it does not reach that pointless! In the movable check, it stops floating from the ground and stops even if it does not reach the floor with empty during operation, but holds it by hand! I do not think that I do not want it to be designed and packed a bit more carefully with the brand.
This review is about item#35337951.

Related Products