Buy more than* S$200* and get FREE SHIPPING

TBS-50 Replacement Blade M-1142

3.67 (3)
Number of Threads
14
Overall Length (mm)
1060
Thickness (mm)
0.4
Width (mm)
5
Type
Iron, woodwork combined blade
Compatible
TBS-50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 4891142 35338003 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Woodworking
1
From Japan
On 2016-09-21 10:38:26
It would really cut well. Do not Mott strong ones.
This review is about item#35338003.
Metal, resin cutting.
5
From Japan
On 2014-05-01 13:27:34
Before I think that was not a Riyobi. I was surprised well to expire.
This review is about item#35338003.
Processing of a variety of materials
5
From Japan
On 2013-05-22 22:57:24
This machine has me very my hobby, helpful to work. This replacement blade can work easily be suitable for linear processing. Please work with sufficient attention but because it hurt not irreversible and to work with earnestly easy feelings.
This review is about item#35338003.

Related Products