NoteBuy more than* S$200* and get FREE SHIPPING

Febreze W Sterilization, Green Tea Ingredient

4.75 (4)
...see all
Product Options
Type Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 100x190x90 1PC(370mL) 1 - 35338502 -
Discontinued
[x]
For refill 120x220x65 1PC(320mL) 1 - 35338511 7.08 SGD
In stock
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In the home
5
From Japan
On 2016-10-22 17:23:06
We come in handy in a stable and a lot of easy-to-use frequently used home If there is a refill of more than 1 liter Naoyoshimi
This review is about item#35338511.
Deodorant car
4
From Japan
On 2015-10-15 15:17:42
I think that the smell tobacco may be taken
This review is about item#35338502.
Decontamination deodorant of the safety shoes
5
From Japan
On 2014-06-23 08:47:11
Summer safety shoes will be Nio' immediately, but will prevent quite If you leave the Febreze. Is recommended.
This review is about item#35338502.
Deodorant in the car
5
From Japan
On 2013-11-22 21:25:35
I like the fresh scent of green system you have to repeat.
This review is about item#35338511.