Buy more than* S$200* and get FREE SHIPPING

CT Anchor With Flange GT

5.00 (1)
Caution
Maximum-tensile-load (KN), Proportionality maximum-load (KN), and shear load (KN) is result data in the data of concrete .Fc21N/mm2(210kgf/cm2)
Purpose
Installment of light fixtures, plumbing, bracket, air-conditioning equipment, fire control equipment, signs, various shelves, handrails, accommodation ladders, and ceiling hanging hook
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Weight (g) Overall Length (mm) Material Maximum Tensile Load kn (kgf) TRUSCO Part Number Implantment Depth (mm) Compatible Size Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Weight (g) Overall Length (mm) Material Maximum Tensile Load kn (kgf) TRUSCO Part Number Implantment Depth (mm) Compatible Size Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 23.9 - - - - - - - 1Box(100PC) 1 GT-3040 40382666 66.99 SGD
In stock
12.0 12.5 15 W3/8 18.0 30 Made of steel 14.7(1700) 132-9600 30 W3/8 Trivalent chromate processing 1Box(100PC) 1 GT-3030 02275944 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioner installation work
5
From Japan
On 2017-03-01 17:20:02
Like other anchor bolt makers, there was no problem.
This review is about item#2275944.

Related Products