Buy more than* S$200* and get FREE SHIPPING

Replacement Type Direct Covering Type Round Face Protector

3.00 (1)
Head Circumference (cm)
About 58-74
Compatible Standard
USA safety standard ANSI Z87.1 compliant product
Material
(Body, transparent shield) Poly carbonate (Mesh shield) steel (Electrodeposition coating)
Compatible
(Shield side) No.2735-T, No.2735-M, No.2726-T, No.2726-M, No.2735-KT
Accessories
Product transparent shield (1)Mesh shieldx 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35338651 28.15 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
3
From Japan
On 2014-08-13 18:51:42
Is it the only difficulty that it is necessary to use both hands because it is slightly relaxed (or difficult to fit?), Although the head hold does not hinder practical use, it shifts when raising and lowering the face.
This review is about item#35338651.

Related Products