Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook

3.00 (1)
Type
Pre-Assembly movable type
Allowable Load (kg)
30
...see all>
Product Options
ADD TO CART
Caution Color Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Color Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White (Wheel) Brass (hook) Steel T-1, T-2N, T-3N, T-4N, T-5, T-6   1PC 1 A 35339175 12.99 SGD
Shipped after 2018-06-28
Cannot be used for T-4. Natural (Wheel) brass (hook) Steel T-1, T-2N, T-3N, T-5, T-6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B 35339184 12.99 SGD
Shipped after 2018-06-28
- Natural (Wheel) brass (hook) Steel T-1, T-2N, T-3N, T-4N, T-5, T-6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A 35339166 10.99 SGD
Shipped after 2018-06-28
Cannot be used for T-4. White (Wheel) brass (hook) Steel T-1, T-2N, T-3N, T-5, T-6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B 35339193 13.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a picture rail hook.
3
From Japan
On 2016-04-25 19:20:57
I think the price is reasonable.
This review is about item#35339166.

Related Products