Buy more than* S$200* and get FREE SHIPPING

Interior Hanger

4.00 (3)
Wire Diameter (phi mm)
1.2
...see all
Product Options
ADD TO CART
Caution Length (m) Allowable Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Length (m) Allowable Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 2 hangers can be used on 1 object. 2 - Natural   1PC 1 Wire Type A 35339333 27.73 SGD
In stock
Up to 2 hangers can be used on 1 object. 2 - Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Wire Type A 35339351 37.12 SGD
Shipped after 2017-09-27
Up to 2 hangers can be used on 1 object. 2 - White   1PC 1 Wire Type A 35339342 33.19 SGD
In stock
Up to 2 hangers can be used on 1 object. 1 - Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Wire Type A 35339324 28.68 SGD
Shipped after 2017-09-27
- 1 10 White   1PC 1 Wire type A 35339315 27.73 SGD
In stock
Up to 2 hangers can be used on 1 object. 1 10 Natural   1PC 1 Wire type A 35339306 23.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pendant hanging
5
From Japan
On 2014-08-15 21:18:22
Adjustment of hanging height is one touch. Grasp is certain. It is good to have a neat appearance.
This review is about item#35339315.
Clockwork
2
From Japan
On 2013-01-22 22:34:14
A little sense of stability is applied.
This review is about item#35339306.
Hanging a painting
5
From Japan
On 2011-07-21 01:30:41
I am considering buying it with rails
This review is about item#35339315.

Related Products