Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Double Bracket
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Interior Products
>
Rails
>
Curtain Rail
>
Bracket
Double Bracket
TOSO
Click for images of all products
Width (mm)
19
Material
(Body) Steel (tightening plate) acetal resin
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Color
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Color
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Light Oak
1PC
1
-
35341756
4.99 SGD
Shipped after 2018-04-27
Mideiamu Oak
1PC
1
-
35341765
7.99 SGD
Shipped after 2018-04-27
Light Wood
1PC
1
-
35341774
4.99 SGD
Shipped after 2018-04-27
Mideiamu Wood
1PC
1
-
35341783
7.99 SGD
Shipped after 2018-04-27
Light grain
1PC
1
-
02124623
-
Discontinued
[x]
Amber
1PC
1
-
35341731
4.99 SGD
In stock
Common
1PC
1
-
35341713
3.99 SGD
Shipped after 2018-04-27
Dark mahogany
1PC
1
531625
61003573
4.99 SGD
In stock
Worm White
1PC
1
-
35341747
4.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Winpia Extra Double Bracket
TOSO
9.99 SGD
Double Bracket
TOSO
4.99
-
7.99 SGD
Elite double bracket
TOSO
4.99
-
7.99 SGD
C-type extra double bracket
TOSO
5.99 SGD
C type one-touch double-bracket 90
TOSO
3.99 SGD
C-Type One-Touch Double Bracket
TOSO
3.99 SGD
(4)
Elite NT double bracket
TOSO
8.99 SGD
Elite LT double bracket
TOSO
7.99 SGD
(1)
Winpia ceiling with a double bracket
TOSO
3.99
-
6.99 SGD
Winpia Single Bracket
TOSO
1.99
-
7.99 SGD
(4)
Winpia single bracket with ceiling
TOSO
1.99
-
5.99 SGD
(3)
C-type extra ceiling with a double bracket
TOSO
4.99 SGD
The wall paper water wearing, regular taxi sponge
Asahipen
8.99 SGD
Bolt (9S9B)
MAZDA
4.99
-
9.99 SGD
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Interior Products
>
Rails
>
Curtain Rail
>
Bracket
Related Products
TOSO
interior light
wood graining
mahogany wood Singapore
wood bracket
Top