Buy more than* S$200* and get FREE SHIPPING

Single Bracket

5.00 (1)
Width (mm)
18
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35342185 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Curtain rail
5
From Japan
On 2015-10-26 16:30:27
It is convenient because detachment can be done smoothly.
This review is about item#35342185.

Related Products