Buy more than* S$200* and get FREE SHIPPING

Tarpaulin Truck Sheet

4.73 (11)
Sheet Size (mxm)
1.8x2.1
Number of Eyelet
14
Weight (kg)
1.85
Thickness (mm)
0.35
...see all
Product Options
ADD TO CART
Compatible Accessories Durability (years) Eyelet Pitch (mm) Color Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Accessories Durability (years) Eyelet Pitch (mm) Color Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small truck Ten rubber rope 10mmx600mm Three years 525x 590 vertical side Orange Polyester + PVC lamination Carvel built type 1Sheet 1 IT-K 35342447 51.14 SGD
In stock
Small truck Ten rubber rope 10mmx600mm Three years 525x 590 vertical side Yellow Polyester + PVC lamination Carvel built type 1Sheet 1 IT-K 35342431 51.14 SGD
Shipped after 2017-08-30
- 10 mm x 4 m rubber cable 3 Years Vertical 525x width 590 Black Polyester +PVC lamination Flat topped type 1Sheet 1 IT-K 35342465 51.14 SGD
In stock
- Rubber gloves 10mmx4m (1) Three years Vertical 525x width 590 Blue Polyester +PVC lamination construction Hirabari type 1Sheet 1 IT-K 35342474 51.14 SGD
In stock
- 10 mm x 4 m rubber cable 3 Years Vertical 525x width 590 Green Polyester +PVC lamination Flat topped type 1Sheet 1 IT-K 35342456 51.14 SGD
In stock
- Rubber gloves 10mmx4m (1) Three years Vertical 525x width 590 White Polyester +PVC lamination construction Hirabari type 1Sheet 1 IT-K 35342483 51.14 SGD
In stock
- Rubber gloves 10mmx4m (1) Three years Vertical 525x width 590 Red Polyester +PVC lamination construction Hirabari type 1Sheet 1 IT-K 35342492 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Garbage collector's crow spreader sheet
5
From Japan
On 2017-04-26 18:18:14
It's two days to use, but the crow does not come. I am thinking that there is an effect for crow escaping because it is bright yellow. I will observe for a while. I like the sheet because it was cheaper than I expected.
This review is about item#35342431.
Truck cover
5
From Japan
On 2017-02-09 14:40:40
I am glad that you can choose various colors. Strength is also considered to be no problem.
This review is about item#35342447.
For light tiger's deck
5
From Japan
On 2016-12-11 16:15:06
Tarpaulin is thin and light seat, but it is strong. I kept it for about three years in rain so long, so I think that the price is also cheap. However, this seat has no holes in the front and rear center, it adds itself by using it.
This review is about item#35342465.
As a track sheet
4
From Japan
On 2016-04-22 18:27:18
Emphasis on soft and easy-to-use place, I do not mind durability.
This review is about item#35342456.
Truck seat
4
From Japan
On 2016-02-26 16:37:06
It is used for the rear curtain of a truck, I used it before, but it is OK for 2 years after opening and closing 3-5 times everyday. If it is thick to say, I wonder if I have 3 years. It costs only 20-25% of the cost of making it at the tent shop. The size is also sufficient for the day "2 tons car short and the semi-wide is OK.
This review is about item#35342456.
Light tiger carrier seat
5
From Japan
On 2015-12-25 10:52:01
It is good for snowy country. Even if snow is piled up, it can easily be pushed off with a brush. That's not going when the surface is rough fabrics. The color is also unusual, it is suitable softness and waterproofness and durability are not complaining.
This review is about item#35342465.
Factory eaves, rain prevented.
5
From Japan
On 2015-09-05 16:46:12
Used for shop flooring and rain. Indeed there is a strong and moderate suppleness with a strong break, grommet is also solid plastic, there is no collapse, no deformation. The seat of the last time specification was made of aluminum and it got a deformed place and a strong nylon rope was cut overnight at the time of typhoon, the grommet of this commodity has considerable reliability. Also, it is also good that the bottom of the seat does not become dark and it does not interfere with the work underneath. Speaking of hope, I would like to increase the number of grommets, but due to the price trade-offs it's acceptable! I bought plastic gunmetal grommet and eyelet with monothelium so I added it as necessary. It is recommended.
This review is about item#35342483.
Of course the truck seat
5
From Japan
On 2015-05-20 20:52:10
Although it is a bit thin, I think that it will be fine if used carefully. I am very satisfied because there is no other color than anything else.
This review is about item#35342474.
Light truck carrier cover
4
From Japan
On 2015-03-10 15:46:11
As I knew, I was still dissatisfied with the position of the strap hole, and on the front side of the vehicle I wanted a hole in the center
This review is about item#35342474.
Light truck bed seat
5
From Japan
On 2014-10-08 13:43:14
Unlike cheap, it is strong and can be used with confidence. It is very good because the color also stands out.
This review is about item#35342431.

Related Products