Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Type Compatible Accessories Durability (years) Eyelet Pitch (mm) Number of Eyelet Color Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Compatible Accessories Durability (years) Eyelet Pitch (mm) Number of Eyelet Color Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester + PVC lamination Carvel built type Small truck One rubber rope 10mmx4m Three years 525x 590 vertical side 14 Red 2.02 0.35 1Sheet 1 ITL-K 35342562 62.99 SGD
In stock
Polyester + PVC lamination Carvel built type Small truck Ten rubber rope 10mmx600mm Three years 525x 590 vertical side 14 Yellow 2.02 0.35 1Sheet 1 ITL-K 35342501 62.99 SGD
In stock
Polyester + PVC lamination - Pickup truck Ten rubber rope 10mmx600mm Three years Vertical 525, Horizontal 590 - Blue - - 1Sheet 1 ITL-K 35342544 62.99 SGD
In stock
Polyester + PVC lamination - Pickup truck Ten rubber rope 10mmx600mm Three years Vertical 525, Horizontal 590 - Green - - 1Sheet 1 ITL-K 35342526 62.99 SGD
Shipped after 2018-05-01
Polyester + PVC lamination - Pickup truck Ten rubber rope 10mmx600mm Three years Vertical 525, Horizontal 590 - Orange - - 1Sheet 1 ITL-K 35342517 62.99 SGD
In stock
Polyester +PVC lamination Flat topped type - 10 mm x 4 m rubber cable 3 Years Vertical 525x width 590 14 Black 2.02 0.35 1Sheet 1 ITL-K 35342535 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Light tiger's bedside cover
5
From Japan
On 2018-03-01 16:40:44
The stripes are cool and one point. It seems to be weak for friction, but the fabric is solid and it seems to be durable.
This review is about item#35342535.
On a light truck
5
From Japan
On 2016-04-01 15:46:28
Last time I bought the red of this series, I liked it, so I thought whether to arrange the color difference little by little, I bought it again.
This review is about item#35342544.
On a light truck carrier
4
From Japan
On 2015-10-06 15:46:26
Bought the hood of the hood reception together. It is a bit disappointing because there is no eyelet in the middle.
This review is about item#35342562.
Light tiger's bed cover
4
From Japan
On 2015-10-04 02:23:46
I bought it for light tiger. The black body, the white line cover on the red is too conspicuous (haha) I like it, but I wanted a braking in the center to use the hover bar.
Light tiger's bed cover
4
From Japan
On 2015-08-29 03:41:00
There are few eyelets. I want you to increase it a bit more!
This review is about item#35342517.
Package delivery etc.
5
From Japan
On 2015-07-02 12:19:44
Design and materials were satisfied. However, there was not much rubber to stop. I want at least the number of holes.
This review is about item#35342535.
Protecting tools
5
From Japan
On 2014-12-18 21:16:38
I feel a bit of stopper rubber.
This review is about item#35342544.
For tonneau cover of PICKUP truck
4
From Japan
On 2014-02-13 09:37:30
Because the tonneau cover of the pickup truck is expensive, it was made with plywood and pasted this sheet on the surface. It is good with feeling like frosted surface with cool in the line. There seems to be some strength, and how many years will it have with ultraviolet rays afterwards? Because it is affordable, I would like to purchase this even if I need to change it
This review is about item#35342535.
To the light tiger 's carrier.
5
From Japan
On 2013-04-17 06:38:43
The line is smart.
This review is about item#35342544.
On the carrier of light tiger
2
From Japan
On 2012-05-02 17:08:10
I bought it twice, I care about the pattern. For the first time, it was torn from the seams due to the weight of the rain in less than a month. But I like patterns, so I bought it again. Next time I was torn from the eye part. Well, but the handle is good ,,,
This review is about item#35342535.

Related Products