Buy more than* S$200* and get FREE SHIPPING

Eco Stop

4.20 (5)
Purpose
Parking at commercial facilities, parking at home
Dimensions (Width W x Depth D x Height H) (mm)
560x150x100
...see all>
Product Options
ADD TO CART
Material Specification Type Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Type Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recycled rubber, recycled plastic - For concrete Black About3.8 1PC 1 - 87171682 44.99 SGD
Shipped after 2018-04-23
Recycled rubber, recycled plastic - For Asphalt Black About3.8 1PC 1 - 87171691 80.99 SGD
Shipped after 2018-04-27
Reclaimed rubber, recycled plastic For Asphalt For asphalt Green About3.8 1PC 1 - 35342623 44.99 SGD
Shipped after 2018-05-01
Reclaimed rubber, recycled plastic For concrete For concrete Green About3.8 1PC 1 - 35427497 44.99 SGD
Shipped after 2018-04-23
Recycled rubber, recycled plastic For concrete For concrete Orange About3.8 1PC 1 - 35427472 44.99 SGD
Shipped after 2018-04-23
Recycled rubber, recycled plastic For Asphalt For Asphalt Blue About3.8 1PC 1 - 35342614 44.99 SGD
Shipped after 2018-05-01
Recycled rubber, recycled plastic For Asphalt For Asphalt Orange About3.8 1PC 1 - 35342605 44.99 SGD
Shipped after 2018-04-23
Recycled rubber, recycled plastic For concrete For concrete Blue About3.8 1PC 1 - 35427481 44.99 SGD
Shipped after 2018-05-01
Recycled plastics and recycled rubber For Asphalt For asphalt Yellow About 4 1PC 1 - 35342596 44.99 SGD
Shipped after 2018-04-23
Recycled rubber, recycled plastic For concrete For concrete Yellow About 4 1PC 1 - 35427463 49.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
A wheel stopper
5
From Japan
On 2017-11-19 00:04:39
Both size (width) · height are just good usability and favorite.
This review is about item#87171682.
Parking Lot
4
From Japan
On 2016-06-13 08:31:10
Easy to install at low cost
This review is about item#35427497.
Parking lot time
4
From Japan
On 2014-02-19 16:36:04
We adopted it to finish car park repair work requested by car dealer. I adopted the color which it shines in the section of color asphalt (engine type) and thought that it was kind to tire and foil in case of emergency. I got a reasonable evaluation on the finish. If I have the next opportunity, I want to recruit again! It is!
This review is about item#35342596.
A wheel stopper
5
From Japan
On 2013-04-15 20:39:01
Actually, I planned to purchase a type that sticks to the wall, but it is heavily used as it is on the floor in a tire stopper unexpectedly. Easy installation, it was rather good.
This review is about item#35427463.
Burst of parking lot
3
From Japan
On 2012-07-07 13:22:49
First of all paint on the main body is undried and the hands are dirty. When the tire touches, the color of the tire gets turned on. Although the whole making is solid, the reflection plate is oblique and the adhesive is protruding and the roughness of details is terrible. I am very sorry just because the Kurumado of the Osaka soul of the same price band was cheaper and it was also good.
This review is about item#35427463.

Related Products