Buy more than* S$200* and get FREE SHIPPING

Pocket Hammer, Electrical Penetration Type

1.00 (1)
Compatible Socket
17mm
Dimensions c(mm)
24
Dimensions b (mm)
105
Dimensions e (mm)
42
Dimensions a (mm)
182
Dimension d (mm)
140
Weight (g)
374
Dimension (mm)
185
TRUSCO Part Number
369-4119
Specification
Soft grip, safe deposit code
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT17P-185 35342666 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steal hitting
1
From Japan
On 2012-12-17 01:15:44
A similar item was 2,980 yen at a nearby home center.
This review is about item#35342666.

Related Products