Buy more than* S$200* and get FREE SHIPPING

Bush Cutter 2 Cycles

4.67 (3)
Accessories
Tipped 230x36P, goggles, plug wrench, L-wrench, spanner, shoulder band, manual
...see all>
Product Options
ADD TO CART
Specification Displacement Body Dimensions (Length x Width x Height) (mm) Tank Capacity (L) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Displacement Body Dimensions (Length x Width x Height) (mm) Tank Capacity (L) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lightweight recoil. Asymmetrical handle 22.1mL, 22.1mL 1740x530x350, 1740x530x350 0.4, 0.4 Two-stroke, 2-Cycle 4.2, 4.2 1PC 1 IK2500W 35343707 -
Discontinued
[x]
- 20.1mL 1740x530x350 0.4 Two-stroke 4.2 1PC 1 IK2000W 35343691 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Undergrowing of uplands and ridges or holidays forests
5
From Japan
On 2015-01-18 21:00:32
Dispersion that is not deviated per product is strongly requested from manufacturers cheaply Disposable is about disposable for about 1 year (about 50 hours) Products that can be used with confidence
This review is about item#35343716.
We mow weeds around my field and use it for the environmental activities of the district.
5
From Japan
On 2014-04-15 13:34:57
I am surprised because the first impression is lighter and work for a long time is not easy to get tired. I am surprised to start the engine with a single shot.
This review is about item#35343707.
Grass cutting of idle land. I also have some bamboo.
4
From Japan
On 2011-09-01 17:22:48
It is used for grass cutting of about 1000 square meters of idle land. I was satisfied with the power first. But when I cut about 500 square meters, I heard a sound that the rotating shaft began to blur. Although it may be useless because it is a low-priced item, Maruyama's purchase was better at the home center I used before.
This review is about item#35343691.