Buy more than* S$200* and get FREE SHIPPING

Mini Grinder, Body Only

5.00 (3)
Rated Time (minutes)
15
Dimensions (phi mm x L mm)
33.5x210
Revolution (min-1[r.p.m])
8000-20000 (continuously variable electronic control with)
Power Consumption (W)
20
Power (V)
DC12 (exclusive transformer)
Weight (g)
250
Accessories
Collet chuck wrench for phi2.35/3.0mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 28515N 35343357 97.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polishing of natural stone
5
From Japan
On 2016-11-24 18:17:00
It is the second one. It is appreciated that you can purchase only the main body. It is a bit heavy for women to use, but I like it because it has a sense of stability.
This review is about item#35343357.
Hardwood processing
5
From Japan
On 2014-07-07 15:16:37
It is quite different from the previous cheapest. It is enough for trees.
This review is about item#35343357.
Ceramics of a ceramic product
5
From Japan
On 2011-02-17 13:10:59
Thank you for listening to our request and handling only the main body.
This review is about item#35343357.