Buy more than* S$200* and get FREE SHIPPING

Brass Type Globe Valve

3.69 (13)
Material (disk)
Brass CW617N
Material (bonnet)
Brass CW617N
Material (body)
Brass CW617N
Material (handle)
Cast-iron
Material (stem)
Brass CW617N
Fluid
Water, oil, steam
Maximum Pressure (MPa)
1.6
Material (Packing)
P.T.F.E
Operating Temperature Range (deg C)
170 or less
Type
Brass
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 55 1/2 12.7 62 46 Screwed Type 1PC 1 - 35344976 11.71 SGD
In stock
20 60 3/4 19 69 55 Screw Type 1PC 1 - 35344985 14.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 3.69
13 Customer Reviews
The reviews are automatic translation.
For irrigation of orchards
4
From Japan
On 2016-07-04 10:57:13
Are you happy can be purchased at half price in the neighborhood of Homusenta
This review is about item#35344985.
DIY
5
From Japan
On 2016-04-29 20:53:58
Cheap, no problem to use. Also thank you.
This review is about item#35344976.
For general piping
2
From Japan
On 2016-02-29 16:54:25
Because as a valve for the drain there is some leakage in several using until now sufficient as unsuitable be ... ordinary sluice valve
This review is about item#35344976.
repair
3
From Japan
On 2015-12-01 15:17:31
usually
This review is about item#35344985.
Use of water valve
1
From Japan
On 2015-09-10 11:36:50
Water does not stop.
This review is about item#35344985.
Farm irrigation
4
From Japan
On 2013-12-05 17:03:38
It was good for the price. It is sufficient quality.
This review is about item#35344985.
Use the water supply pipe of the barn
2
From Japan
On 2013-02-08 09:35:14
What is bad engagement of the shaft and handle, it was worrisome that there is a rattling a little. Previously, when I bought, but I do that did not, even if there is an error in this price if the product, can not be helped or ....
This review is about item#35344976.
As for agricultural piping
5
From Japan
On 2012-10-23 19:52:45
Cheaper than near the member store, built also did not have a problem. It is likely to be used safely.
This review is about item#35344976.
Member of plumbing
3
From Japan
On 2012-06-21 09:52:22
JIS does not have any water cooperation, but the water pressure test has endured. Mold is still a new one or appearance is beautiful. Because it is commodity of sliding alignment brass disk of aka A STOP, we do not have the check capability is the durability of the long-term use would three- year. Since the price is cheap, the cost would be optimal.
This review is about item#35344985.
Valve replacement (tap)
5
From Japan
On 2012-02-14 13:06:04
Valve that has been used until now was therefore exchange caused water leakage (the ooze slightly). This valve is firmly without any water leakage. Making is also good.
This review is about item#35344985.

Related Products