Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bronze Y-Type Strainer

4.36 (11)
Material (body)
Bronze CC491K
Material (gasket)
P.T.F.E
Materials (cap)
Bronze CC491K
Fluid
Water, oil, gas
Maximum Pressure (MPa)
2.0
Operating Temperature Range (deg C)
170 or less
Type
Bronze
...see all>
Product Options
ADD TO CART
Material (screen) Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (screen) Nominal Diameter (A) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 (24 mesh) 15 1/2 40 74.5 Screwed Type 1PC 1 - 35344994 -
Discontinued
[x]
SUS304 (24 meshes) 20 3/4 45 86.5 Screw Type 1PC 1 - 35345003 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Installed on the water supply side of a water heater (hot water boiler)
4
From Japan
On 2017-11-14 16:07:32
Because the piping has been quite years old, we installed the water heater on the water supply side for replacing the new water heater. I am in trouble if I enter a boiler such as a rust .... I think if I will open it after half a year. Installation of 2017.11
This review is about item#35345003.
Prototype production of solar heating device
5
From Japan
On 2017-09-27 17:02:17
I am a little uneasy because I do not know the material of the net part of the strainer.
This review is about item#35345003.
Water side of river surface water intake pump For suction side sand filtering
4
From Japan
On 2016-10-09 19:57:18
It is inexpensive, made in China, but the SUS mesh felt somewhat poor. I think that the needs will expand if mesh is made inside the punching metal and mesh size can be selected.
This review is about item#35345003.
Removal of foreign matter in piping
5
From Japan
On 2016-01-29 09:18:29
I felt that the mesh inside was somewhat inferior in accuracy but I could use it for removing foreign matter without problem. Clogging in piping and pump was also solved considerably and I am satisfied.
This review is about item#35345003.
Water supply for solar heater
5
From Japan
On 2014-10-16 20:00:38
It will prevent the trouble of water leakage because the foreign matter is not mixed in the ball tap.
This review is about item#35344994.
Automatic flower tree water supply device
5
From Japan
On 2014-05-13 21:34:21
This strainer is inexpensive in price, it can prevent failure of closing function due to contamination of a valve seat of a water electromagnetic valve used in the same piping line, automatic timer water supply is done without problems. For the moment, I do not feel worried if my house is away for a while. If possible, the filter mesh loaded in this strainer is # 24, but I think that it is only necessary to obtain about # 40 filters even if sold separately.
This review is about item#35344994.
Middle of water piping
2
From Japan
On 2014-04-19 00:05:43
When the Stressor removes and installs, worry whether it is hooked properly
This review is about item#35344994.
High-pressure washing machine
5
From Japan
On 2012-09-18 13:16:25
You can use it with confidence.
This review is about item#35345003.
High-pressure washing machine
5
From Japan
On 2012-09-18 13:15:30
It can be used with confidence without breakdown.
This review is about item#35344994.
Water waste removal
4
From Japan
On 2012-08-10 14:26:12
When cleaning the filter inside and restoring it, since it is only a wire mesh, it seems to crush the wire mesh of the filter when fitting it, I am worried about filter cleaning.
This review is about item#35345003.

Related Products