Buy more than* S$200* and get FREE SHIPPING

Chuck Valve, Bronze

3.00 (3)
Material (hinge nut)
Brass CW617N
Material (hinge)
Brass CW617N
Material (disk)
Bronze CC419K
Material (body)
Bronze CC419K
Material (hinge pin)
Stainless Steel 2Cr13
Materials (cap)
Bronze CC419K
Fluid
Water, oil, steam
Maximum Pressure (MPa)
2.0
Operating Temperature Range (deg C)
170 or less
Shape
Screwed Type
Type
Bronze
...see all
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Nominal Diameter (B) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Nominal Diameter (B) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 58 15 1/2 13 1PC 1 - 35345012 16.11 SGD
Shipped after 2017-01-23
43 66 20 3/4 19 1PC 1 - 35345021 22.45 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Pump suction and Deriberi
4
From Japan
On 2015-01-13 22:15:17
Since the spring is not to close the valve, and there needs to be careful in the mounting angle, it is like there are things that do not work and there is no clear difference in pressure. Since the specification is, there is no problem.
This review is about item#35345012.
Mounting After the pressurizing pump
2
From Japan
On 2014-06-04 13:53:31
Sometimes, there are times when the check valve does not operate.
This review is about item#35345021.
Used in fertilizer mixing part of hydroponics
3
From Japan
On 2013-11-20 19:16:09
No problems were available.
This review is about item#35345021.

Related Products