Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Ring Pliers, Shaft, Bent Nail

5.00 (4)
...see all>
Product Options
ADD TO CART
Compatible Shaft Diameter (phi mm) Size (mm) Tip Point Diameter (mm) Compatible Shaft Diameter (phi mm) Point Diameter (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Shaft Diameter (phi mm) Size (mm) Tip Point Diameter (mm) Compatible Shaft Diameter (phi mm) Point Diameter (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 305 - 85-140 3.2 595 - - 1PC 1 4921-A41 32606016 98.99 SGD
Shipped after 2018-06-26
- 130 - 41343 0.9 100 - - 1PC 1 4921-A01 32605973 48.99 SGD
In stock
- 130 - 41937 1.25 100 - - 1PC 1 4921-A11 32605982 47.99 SGD
In stock
- 165 - 19-60 1.8 180 - - 1PC 1 4921-A21 32605991 51.99 SGD
In stock
- 210 - 40-100 2.25 260 - - 1PC 1 4921-A31 32606007 56.99 SGD
In stock
3-10 130 0.9 3-10 0.9 102 130 479-3072 1pc 1 4941-A01 19074387 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installing and removing motorcycle snap ring
5
From Japan
On 2016-04-25 22:47:27
It is truly KUNIPEX. Excellent stability feeling!
This review is about item#32605973.
Mounting the ring
5
From Japan
On 2015-03-26 23:28:37
Ring does not twist, easy to use.
This review is about item#32605982.
Snap ring desorption
5
From Japan
On 2014-12-02 16:16:04
Since it is a brand name, I am very satisfied that the making is solid.
This review is about item#32605991.
Used for suspension cleaning of bicycles.
5
From Japan
On 2014-06-15 13:52:58
It was truly the content of the price.
This review is about item#32605973.

Related Products