Buy more than* S$200* and get FREE SHIPPING

JIS Pipe Identification Tape AC Type

Tape Thickness (mm)
0.12
Tape Length (m)
2
Type
AC type
...see all
Product Options
ADD TO CART
Tape Width (mm) Operating Temperature Range (deg C) Color Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Color (Munsell Color System) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Operating Temperature Range (deg C) Color Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Color (Munsell Color System) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 (Piping surface) About -30 to +100 Thin yellow Aluminum (50 microns thick) Gas - - 2.5Y 8/6 1Roll 1 AC-4SS 35367306 8.89 SGD
In stock
50 (Piping surface) About -30 to +100 Thin yellow Aluminum (50 microns thick) Gas 2-2197 412-6815 2.5Y 8/6 1Roll 1 AC-4S 35367193 13.10 SGD
In stock
100 (Piping surface) About -30 to +100 Dark Red Aluminum (50 microns thick) Steam - - 7.5R 3/6 1Roll 1 AC-2M 35367062 25.45 SGD
In stock
50 (Piping surface) About -30 to +100 Red Aluminum (50 microns thick) Others 2-2197 412-6858 7.5R 4/15 1Roll 1 AC-8S 35367236 13.10 SGD
In stock
50 (Piping surface) About -30 to +100 White Aluminum (50 microns thick) Air 2-2197 412-6807 N9.5 1Roll 1 AC-3S 35367184 13.10 SGD
In stock
25 (Piping surface) About -30 to +100 Red Aluminum (50 microns thick) Others - - 7.5R 4/15 1Roll 1 AC-8SS 35367342 8.89 SGD
In stock
100 (pipe fitting front side) -30 to + 100 YellowRed Aluminum (50 microns thick) Others - - 2.5YR 6/14 1Roll 1 AC-9M 35367132 25.45 SGD
In stock
25 (pipe fitting front side) -30 to + 100 Light yellow red Aluminum (50 microns thick) Electricity - - 2.5YR 7/6 1Roll 1 AC-7SS 35367333 9.42 SGD
Shipped after 2017-01-26
25 (pipe fitting front side) -30 to + 100 Black Aluminum (50 microns thick) Others - - N1 1Roll 1 AC-11SS 35367376 8.89 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 RedPurple Aluminum (50 microns thick) Others - - 2.5RP 4/12 1Roll 1 AC-10L 35367035 39.21 SGD
Shipped after 2017-01-26
100 (pipe fitting front side) -30 to + 100 RedPurple Aluminum (50 microns thick) Others - - 2.5RP 4/12 1Roll 1 AC-10M 35367141 25.45 SGD
Shipped after 2017-01-26
50 (pipe fitting front side) -30 to + 100 RedPurple Aluminum (50 microns thick) Others 2-2197 412-6734 2.5RP 4/12 1Roll 1 AC-10S 35367254 13.10 SGD
In stock
50 (pipe fitting front side) -30 to + 100 YellowRed Aluminum (50 microns thick) Others 2-2197 412-6866 2.5YR 6/14 1Roll 1 AC-9S 35367245 13.10 SGD
In stock
150 (pipe fitting front side) -30 to + 100 Brown Aluminum (50 microns thick) Oil - - 7.5YR 5/6 1Roll 1 AC-6L 35366992 39.21 SGD
Shipped after 2017-01-26
100 (pipe fitting front side) -30 to + 100 Brown Aluminum (50 microns thick) Oil - - 7.5YR 5/6 1Roll 1 AC-6M 35367105 25.45 SGD
Shipped after 2017-01-26
25 (pipe fitting front side) -30 to + 100 GrayPurple Aluminum (50 microns thick) Acid, alkali - - 2.5P 5/5 1Roll 1 AC-5SS 35367315 9.42 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 White Aluminum (50 microns thick) Air - - N9.5 1Roll 1 AC-3L 35366965 39.21 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 Dark Red Aluminum (50 microns thick) Steam - - 7.5R 3/6 1Roll 1 AC-2L 35366956 39.21 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 Red Aluminum (50 microns thick) Others - - 7.5R 4/15 1Roll 1 AC-8L 35367017 39.21 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 Light yellow red Aluminum (50 microns thick) Electricity - - 2.5YR 7/6 1Roll 1 AC-7L 35367001 39.21 SGD
Shipped after 2017-01-26
50 (pipe fitting front side) -30 to + 100 Light yellow red Aluminum (50 microns thick) Electricity 2-2197 412-6840 2.5YR 7/6 1Roll 1 AC-7S 35367227 13.49 SGD
Shipped after 2017-01-23
100 (pipe fitting front side) -30 to + 100 Light yellow Aluminum (50 microns thick) Gas - - 2.5Y 8/6 1Roll 1 AC-4M 35367087 25.45 SGD
Shipped after 2017-01-26
50 (pipe fitting front side) -30 to + 100 Dark Red Aluminum (50 microns thick) Steam 2-2197 412-6793 7.5R 3/6 1Roll 1 AC-2S 35367175 12.99 SGD
In stock
25 (pipe fitting front side) -30 to + 100 Dark Red Aluminum (50 microns thick) Steam - - 7.5R 3/6 1Roll 1 AC-2SS 35367281 9.42 SGD
Shipped after 2017-01-26
50 (pipe fitting front side) -30 to + 100 Black Aluminum (50 microns thick) Others 2-2197 412-6742 N1 1Roll 1 AC-11S 35367263 13.10 SGD
In stock
25 (pipe fitting front side) -30 to + 100 RedPurple Aluminum (50 microns thick) Others - - 2.5RP 4/12 1Roll 1 AC-10SS 35367367 9.42 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 YellowRed Aluminum (50 microns thick) Others - - 2.5YR 6/14 1Roll 1 AC-9L 35367026 39.21 SGD
Shipped after 2017-01-26
25 (pipe fitting front side) -30 to + 100 YellowRed Aluminum (50 microns thick) Others - - 2.5YR 6/14 1Roll 1 AC-9SS 35367351 9.42 SGD
Shipped after 2017-01-26
100 (pipe fitting front side) -30 to + 100 Light yellow red Aluminum (50 microns thick) Electricity - - 2.5YR 7/6 1Roll 1 AC-7M 35367114 25.45 SGD
Shipped after 2017-01-26
100 (pipe fitting front side) -30 to + 100 GrayPurple Aluminum (50 microns thick) Acid, alkali - - 2.5P 5/5 1Roll 1 AC-5M 35367096 25.45 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 Blue Aluminum (50 microns thick) Water - - 2.5PB 5/8 1Roll 1 AC-1L 35366947 48.55 SGD
In stock
150 (pipe fitting front side) -30 to + 100 Black Aluminum (50 microns thick) Others - - N1 1Roll 1 AC-11L 35367044 39.21 SGD
Shipped after 2017-01-26
100 (pipe fitting front side) -30 to + 100 Black Aluminum (50 microns thick) Others - - N1 1Roll 1 AC-11M 35367157 25.45 SGD
In stock
25 (pipe fitting front side) -30 to + 100 Brown Aluminum (50 microns thick) Oil - - 7.5YR 5/6 1Roll 1 AC-6SS 35367324 9.42 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 GrayPurple Aluminum (50 microns thick) Acid, alkali - - 2.5P 5/5 1Roll 1 AC-5L 35366983 39.21 SGD
Shipped after 2017-01-26
150 (pipe fitting front side) -30 to + 100 Light yellow Aluminum (50 microns thick) Gas - - 2.5Y 8/6 1Roll 1 AC-4L 35366974 39.21 SGD
Shipped after 2017-01-26
50 (Piping surface) About -30 to +100 Brown Aluminum (50 microns thick) Oil 2-2197 412-6831 7.5YR 5/6 1Roll 1 AC-6S 35367211 13.10 SGD
In stock
50 (Piping surface) About -30 to +100 Ash purple Aluminum (50 microns thick) Acid, alkali 2-2197 412-6823 2.5P 5/5 1Roll 1 AC-5S 35367202 13.10 SGD
Shipped after 2017-01-26
25 (Piping surface) About -30 to +100 White Aluminum (50 microns thick) Air - - N9.5 1Roll 1 AC-3SS 35367297 8.89 SGD
In stock
50 (Piping surface) about -30 - +100 Blue Aluminum (50 microns thick) Water - - 2.5PB 5/8 1Roll 1 AC-1S 35367166 13.10 SGD
In stock
100 (Piping surface) about-30 - +100 Blue Aluminum (50 micron thickness) Water - - 2.5PB 5/8 1Roll 1 AC-1M 35367053 25.45 SGD
In stock
100 (Piping surface) About-30 - +100 White Aluminum (50 micron thickness) Air - - N9.5 1Roll 1 AC-3M 35367071 25.45 SGD
In stock
100 (Piping surface) about-30 - +100 Red Aluminum (50 micron thickness) Miscellaneous - - 7.5R 4/15 1Roll 1 AC-8M 35367123 25.45 SGD
Shipped after 2017-01-26
25 (Piping surface) About-30 - +100 Blue Aluminum (50 micron thickness) Water - - 2.5PB 5/8 1Roll 1 AC-1SS 35367272 8.89 SGD
In stock
ADD TO CART

Related Products