Buy more than* S$200* and get FREE SHIPPING

JIS Pipe Identification Tape AS Type

Color (Munsell Color System)
2.5PB 5/8
Material
Aluminum
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Operating Temperature Range (deg C) Character Contents Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Operating Temperature Range (deg C) Character Contents Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x120x0.12 (pipe fitting front side) -30 to + 100 Soft water Blue AS type 1Set(10Sheet) 1 AS-1-26M 35367631 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Water supply Blue AS type 1Set(10Sheet) 1 AS-1-20S 35367936 14.31 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Cold water Blue AS type 1Set(10Sheet) 1 AS-1-19M 35367561 21.05 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Seawater Blue AS type 1Set(10Sheet) 1 AS-1-3S 35367762 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 General service water Blue AS type 1Set(10Sheet) 1 AS-1-34M 35367692 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Cooling water (forward) Blue AS type 1Set(10Sheet) 1 AS-1-31S 35368024 13.21 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Industrial wastewater Blue AS type 1Set(10Sheet) 1 AS-1-28M 35367656 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Industrial wastewater Blue AS type 1Set(10Sheet) 1 AS-1-28S 35368015 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Ultrapure water Blue AS type 1Set(10Sheet) 1 AS-1-23M 35367604 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Overflow Blue AS type 1Set(10Sheet) 1 AS-1-22S 35367954 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Hot water Blue AS type 1Set(10Sheet) 1 AS-1-13S 35367866 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Hot water Blue AS type 1Set(10Sheet) 1 AS-1-12S 35367857 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Circulating water Blue AS type 1Set(10Sheet) 1 AS-1-11M 35367482 24.34 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Modomizu Blue AS type 1Set(10Sheet) 1 AS-1-10M 35367473 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Modomizu Blue AS type 1Set(10Sheet) 1 AS-1-10S 35367832 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Fire-fighting water Blue AS type 1Set(10Sheet) 1 AS-1-7S 35367805 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Industrial water Blue AS type 1Set(10Sheet) 1 AS-1-2S 35367753 14.31 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Water Blue AS type 1Set(10Sheet) 1 AS-1M 35367385 21.05 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Treated water Blue AS type 1Set(10Sheet) 1 AS-1-38M 35367726 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 General wastewater Blue AS type 1Set(10Sheet) 1 AS-1-27M 35367647 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 General wastewater Blue AS type 1Set(10Sheet) 1 AS-1-27S 35368006 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Ultrapure water Blue AS type 1Set(10Sheet) 1 AS-1-23S 35367963 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Potable water Blue AS type 1Set(10Sheet) 1 AS-1-21M 35367586 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Potable water Blue AS type 1Set(10Sheet) 1 AS-1-21S 35367945 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Cold water Blue AS type 1Set(10Sheet) 1 AS-1-19S 35367927 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Water supply Blue AS type 1Set(10Sheet) 1 AS-1-15M 35367525 20.37 SGD
In stock
40x80x0.12 (pipe fitting front side) -30 to + 100 Water supply Blue AS type 1Set(10Sheet) 1 AS-1-15S 35367884 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 City water Blue AS type 1Set(10Sheet) 1 AS-1-14M 35367516 21.05 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 City water Blue AS type 1Set(10Sheet) 1 AS-1-14S 35367875 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Hot water Blue AS type 1Set(10Sheet) 1 AS-1-13M 35367507 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Circulating water Blue AS type 1Set(10Sheet) 1 AS-1-11S 35367841 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Raw water Blue AS type 1Set(10Sheet) 1 AS-1-9S 35367823 14.31 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Tap water Blue AS type 1Set(10Sheet) 1 AS-1-4S 35367771 16.68 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Seawater Blue AS type 1Set(10Sheet) 1 AS-1-3M 35367403 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Industrial water Blue AS type 1Set(10Sheet) 1 AS-1-2M 35367394 21.05 SGD
Shipped after 2018-01-24
40x80x0.12 (pipe fitting front side) -30 to + 100 Water Blue AS type 1Set(10Sheet) 1 AS-1S 35367744 14.31 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Wash water Blue AS type 1Set(10Sheet) 1 AS-1-35S 35368067 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 General service water Blue AS type 1Set(10Sheet) 1 AS-1-34S 35368051 15.28 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Purified water Blue AS type 1Set(10Sheet) 1 AS-1-33S 35368042 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Filtrate water Blue AS type 1Set(10Sheet) 1 AS-1-8M 35367455 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Filtrate water Blue AS type 1Set(10Sheet) 1 AS-1-8S 35367814 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Purified water Blue AS type 1Set(10Sheet) 1 AS-1-33M 35367683 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Cooling water (ring) Blue AS type 1Set(10Sheet) 1 AS-1-32M 35367674 21.05 SGD
Shipped after 2018-01-24
40x80x0.12 (pipe fitting front side) -30 to + 100 Soft water Blue AS type 1Set(10Sheet) 1 AS-1-26S 35367997 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Hot water Blue AS type 1Set(10Sheet) 1 AS-1-12M 35367491 21.05 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Raw water Blue AS type 1Set(10Sheet) 1 AS-1-9M 35367464 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Cooling water Blue AS type 1Set(10Sheet) 1 AS-1-5M 35367421 21.05 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Cooling water Blue AS type 1Set(10Sheet) 1 AS-1-5S 35367787 14.31 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Hot and cold water Blue AS type 1Set(10Sheet) 1 AS-1-25M 35367622 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Hot and cold water Blue AS type 1Set(10Sheet) 1 AS-1-25S 35367981 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Makeup water Blue AS type 1Set(10Sheet) 1 AS-1-24M 35367613 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Makeup water Blue AS type 1Set(10Sheet) 1 AS-1-24S 35367972 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Fire-fighting water Blue AS type 1Set(10Sheet) 1 AS-1-7M 35367446 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Pure water Blue AS type 1Set(10Sheet) 1 AS-1-6M 35367437 24.34 SGD
Shipped after 2018-01-24
40x80x0.12 (pipe fitting front side) -30 to + 100 Pure water Blue AS type 1Set(10Sheet) 1 AS-1-6S 35367796 14.31 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Tap water Blue AS type 1Set(10Sheet) 1 AS-1-4M 35367412 21.05 SGD
Shipped after 2018-01-24
40x80x0.12 (pipe fitting front side) -30 to + 100 Cooling water (ring) Blue AS type 1Set(10Sheet) 1 AS-1-32S 35368033 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Cooling water (forward) Blue AS type 1Set(10Sheet) 1 AS-1-31M 35367665 22.27 SGD
Shipped after 2018-01-24
40x80x0.12 (Piping surface) About -30 to +100 <- Blue AS type 1Set(10Sheet) 1 AS-1-50S 35368094 -
N/A
[x]
40x80x0.12 (pipe fitting front side) -30 to + 100 Treated water Blue AS type 1Set(10Sheet) 1 AS-1-38S 35368085 14.31 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Wastewater Blue AS type 1Set(10Sheet) 1 AS-1-36M 35367717 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Wastewater Blue AS type 1Set(10Sheet) 1 AS-1-36S 35368076 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Wash water Blue AS type 1Set(10Sheet) 1 AS-1-35M 35367701 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Overflow Blue AS type 1Set(10Sheet) 1 AS-1-22M 35367595 22.27 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Water supply Blue AS type 1Set(10Sheet) 1 AS-1-20M 35367577 24.34 SGD
Shipped after 2018-01-24
60x120x0.12 (pipe fitting front side) -30 to + 100 Distilled water Blue AS type 1Set(10Sheet) 1 AS-1-18M 35367552 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Distilled water Blue AS type 1Set(10Sheet) 1 AS-1-18S 35367911 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Well water Blue AS type 1Set(10Sheet) 1 AS-1-17M 35367543 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Well water Blue AS type 1Set(10Sheet) 1 AS-1-17S 35367902 15.28 SGD
Shipped after 2018-01-26
60x120x0.12 (pipe fitting front side) -30 to + 100 Drainage Blue AS type 1Set(10Sheet) 1 AS-1-16M 35367534 22.27 SGD
Shipped after 2018-01-26
40x80x0.12 (pipe fitting front side) -30 to + 100 Drainage Blue AS type 1Set(10Sheet) 1 AS-1-16S 35367893 14.31 SGD
Shipped after 2018-01-26
120x60x0.12 (Piping surface) about-30 - +100 UP arrow Blu AST type 1Set(10Sheet) 1 AS-1-50M 35368426 20.37 SGD
Shipped after 2018-01-24
60x120x0.12 (Piping surface) About-30 - +100 <- Blue AS type 1Set(10Sheet) 1 AS-1-50M 35367735 -
Discontinued
[x]
ADD TO CART

Related Products