Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piping Direction Identification Sticker

5.00 (1)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Color Specification Color (Munsell Color System) Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Color Specification Color (Munsell Color System) Dimensions (Vetical x Horizontal x Thickness) (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 Blue Water 2.5PB 5/8 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-2L 35368776 23.99 SGD
Shipped after 2018-06-25
13 Thin yellow Gas 2.5Y 8/6 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-4SS 35369153 11.99 SGD
Shipped after 2018-06-27
17 Black - N1 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22S 35369004 12.99 SGD
Shipped after 2018-06-25
17 Red - 7.5R 4/15 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-8S 35369074 12.99 SGD
Shipped after 2018-06-25
17 Blue Water 2.5PB 5/8 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-2S 35369013 12.99 SGD
Shipped after 2018-06-25
13 Brown Oil 7.5YR 5/6 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-6SS 35369171 11.99 SGD
Shipped after 2018-06-25
26 Blue Water 2.5PB 5/8 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-2M 35368891 19.99 SGD
Shipped after 2018-06-25
17 Ash purple Acid, alkali 2.5P 5/5 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-5S 35369047 12.99 SGD
Shipped after 2018-06-29
32 Green - 2.5G 6/10 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-12L 35368873 23.99 SGD
Shipped after 2018-06-29
26 Green - 2.5G 6/10 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-12M 35368995 19.99 SGD
Shipped after 2018-06-29
17 Green - 2.5G 6/10 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-12S 35369117 14.99 SGD
Shipped after 2018-06-25
32 Water - 5B 6/8 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-11L 35368864 24.99 SGD
Shipped after 2018-06-29
32 Brown Oil 7.5YR 5/6 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-6L 35368812 25.99 SGD
Shipped after 2018-06-29
26 Brown Oil 7.5YR 5/6 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-6M 35368934 19.99 SGD
Shipped after 2018-06-29
32 Light yellow Gas 2.5Y 8/6 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-4L 35368794 -
Discontinued
[x]
26 Light yellow Gas 2.5Y 8/6 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-4M 35368916 -
Discontinued
[x]
32 Dark Red Steam 7.5R 3/6 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-3L 35368785 25.99 SGD
Shipped after 2018-06-29
13 Green - 2.5G 6/10 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-12SS 35369232 12.99 SGD
Shipped after 2018-06-27
17 Water - 5B 6/8 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-11S 35369101 12.99 SGD
Shipped after 2018-06-25
32 RedPurple - 2.5RP 4/12 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-10L 35368855 24.99 SGD
Shipped after 2018-06-29
26 RedPurple - 2.5RP 4/12 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-10M 35368977 20.99 SGD
Shipped after 2018-06-29
17 Dark Red Steam 7.5R 3/6 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-3S 35369022 14.99 SGD
Shipped after 2018-06-29
26 Water - 5B 6/8 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-11M 35368986 -
Discontinued
[x]
17 Brown Oil 7.5YR 5/6 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-6S 35369056 12.99 SGD
Shipped after 2018-06-25
13 RedPurple - 2.5RP 4/12 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-10SS 35369214 11.99 SGD
Shipped after 2018-06-29
32 YellowRed - 2.5YR 6/14 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-9L 35368846 24.99 SGD
Shipped after 2018-06-29
26 YellowRed - 2.5YR 6/14 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-9M 35368961 -
Discontinued
[x]
32 Light yellow red Electricity 2.5YR 7/6 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-7L 35368821 24.99 SGD
Shipped after 2018-06-29
26 Dark Red Steam 7.5R 3/6 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-3M 35368907 -
Discontinued
[x]
17 YellowRed - 2.5YR 6/14 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-9S 35369083 13.99 SGD
Shipped after 2018-06-29
32 Red - 7.5R 4/15 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-8L 35368837 24.99 SGD
Shipped after 2018-06-29
13 GrayPurple Acid, alkali 2.5P 5/5 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-5SS 35369162 14.99 SGD
Shipped after 2018-06-27
26 Red - 7.5R 4/15 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-8M 35368952 -
Discontinued
[x]
26 GrayPurple Acid, alkali 2.5P 5/5 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-5M 35368925 -
Discontinued
[x]
13 Water - 5B 6/8 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-11SS 35369223 12.99 SGD
Shipped after 2018-06-27
17 RedPurple - 2.5RP 4/12 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-10S 35369092 13.99 SGD
Shipped after 2018-06-29
13 YellowRed - 2.5YR 6/14 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-9SS 35369205 12.99 SGD
Shipped after 2018-06-29
26 Light yellow red Electricity 2.5YR 7/6 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22-7M 35368943 21.99 SGD
Shipped after 2018-06-29
17 Light yellow red Electricity 2.5YR 7/6 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-7S 35369065 14.99 SGD
Shipped after 2018-06-29
13 Light yellow red Electricity 2.5YR 7/6 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-7SS 35369187 11.99 SGD
Shipped after 2018-06-29
32 GrayPurple Acid, alkali 2.5P 5/5 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22-5L 35368803 25.99 SGD
Shipped after 2018-06-29
13 Dark Red Steam 7.5R 3/6 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-3SS 35369144 11.99 SGD
Shipped after 2018-06-25
13 Red - 7.5R 4/15 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-8SS 35369196 11.99 SGD
Shipped after 2018-06-25
17 Light yellow Gas 2.5Y 8/6 40x80x0.12 68 27 12 1Set(10Sheet) 1 AS-22-4S 35369031 14.99 SGD
Shipped after 2018-06-27
32 Black - N1 80x150x0.12 126 50 23 1Set(10Sheet) 1 AS-22L 35368767 23.99 SGD
Shipped after 2018-06-25
26 Black - N1 60x120x0.12 101 40 19 1Set(10Sheet) 1 AS-22M 35368882 19.99 SGD
Shipped after 2018-06-25
13 Black - N1 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22SS 35369126 11.99 SGD
Shipped after 2018-06-25
13 Blue Water 2.5PB 5/8 30x60x0.12 50 20 9 1Set(10Sheet) 1 AS-22-2SS 35369135 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping identification
5
From Japan
On 2015-11-02 09:17:53
Can I make several sheets at once without A4 or A3 sheets instead of one sheet? (You can also roll)
This review is about item#35369004.

Related Products