Buy more than* S$200* and get FREE SHIPPING

Valve Opening-And-Closing Display Board, Round

4.50 (4)
Dimensions (Vetical x Horizontal x Thickness) (mm)
70x47x2.5
Hole Diameter (phi mm)
4
Material
Acrylic
...see all>
Product Options
ADD TO CART
Weight (g) Heat-Resistant Temperature (deg C) Character Contents Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Heat-Resistant Temperature (deg C) Character Contents Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 About 80 Water supply - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-47 35369591 8.96 SGD
In stock
44 About 80 Drain - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-49 35369616 8.96 SGD
In stock
44 About 80 I do not drink this water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-55 35369677 8.96 SGD
In stock
44 About 80 Drainage - - 4mmphi hole on the top 1Set(5Sheet) 1 454-51 35369634 8.96 SGD
In stock
44 About80 Hot water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-43 35369555 9.15 SGD
Shipped after 2017-12-19
44 About 80 Open summer winter closed - - 4mmphi hole on the top 1Set(5Sheet) 1 454-09 35369503 8.96 SGD
Shipped after 2017-12-19
44 About 80 Drainage - - 4mmphi hole on the top 1Set(5Sheet) 1 454-48 35369607 8.96 SGD
Shipped after 2017-12-19
44 About 80 Flow regulating valve - - 4mmphi hole on the top 1Set(5Sheet) 1 454-53 35369652 8.96 SGD
In stock
44 About 80 Open summer closed in winter - - 4mmphi hole on the top 1Set(5Sheet) 1 454-10 35369512 8.96 SGD
Shipped after 2017-12-15
44 About 80 Air vent - - 4mmphi hole on the top 1Set(5Sheet) 1 454-50 35369625 8.89 SGD
Shipped after 2017-12-15
44 About80 General service water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-60 35369722 9.15 SGD
Shipped after 2017-12-19
44 About80 City water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-59 35369713 12.04 SGD
Shipped after 2017-12-15
44 About80 Well water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-58 35369704 8.96 SGD
In stock
44 About80 Clean water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-57 35369695 8.96 SGD
In stock
44 About80 Bypass - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-54 35369661 8.89 SGD
Shipped after 2017-12-19
44 About80 Gas cock - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-52 35369643 9.15 SGD
Shipped after 2017-12-19
44 About80 Hot-water supply - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-46 35369582 10.63 SGD
Shipped after 2017-12-19
44 About80 Makeup water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-45 35369573 9.15 SGD
Shipped after 2017-12-15
44 About80 Cooling water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-44 35369564 9.15 SGD
Shipped after 2017-12-19
44 About80 Hot and cold water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-42 35369546 9.15 SGD
Shipped after 2017-12-19
44 About80 Cold water - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-41 35369537 9.15 SGD
Shipped after 2017-12-19
- About 80 Normally open Blue 371-6503 4 mm phi upper hole 1 1Set(5Sheet) 1 454-01 35369424 8.96 SGD
In stock
- Around 80 Open at all times Red 371-6511 4 mm phi holes (1) 1Set(5Sheet) 1 454-02 35369433 8.96 SGD
In stock
- Around 80 Open at all times Green - 4 mm phi holes (1) 1Set(5Sheet) 1 454-03 35369442 8.96 SGD
In stock
- About 80 Normally open Black - 4 mm phi upper hole 1 1Set(5Sheet) 1 454-04 35369451 8.96 SGD
In stock
- About 80 Normally closed Blue - 4 mm phi upper hole 1 1Set(5Sheet) 1 454-05 35369467 8.96 SGD
In stock
- Around 80 Always closed Red - 4 mm phi holes (1) 1Set(5Sheet) 1 454-06 35369476 8.96 SGD
In stock
- Around 80 Always closed Green - 4 mm phi holes (1) 1Set(5Sheet) 1 454-07 35369485 8.96 SGD
In stock
- About 80 Normally closed Black - 4 mm phi upper hole 1 1Set(5Sheet) 1 454-08 35369494 8.96 SGD
In stock
- About 80 Open during operation - - 4 mm phi upper hole 1 1Set(5Sheet) 1 454-11 35369521 8.89 SGD
In stock
- Around 80 Adjustments complete - - 4 mm phi holes (1) 1Set(5Sheet) 1 454-56 35369686 8.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2016-06-17 15:19:25
There is no problem because it always uses it.
This review is about item#35369521.
Used as bulletin board after completion of construction
5
From Japan
On 2015-11-17 15:25:06
It is compact, but the contrast is clear and easy to understand. It can be used even in a narrow place.
This review is about item#35369451.
For fuel piping valves
5
From Japan
On 2013-08-28 16:33:30
It is easy to see and affordable size.
This review is about item#35369476.
Piping construction
3
From Japan
On 2013-07-02 11:46:48
The cheap price is also cheap by using coupons and satisfied
This review is about item#35369433.

Related Products