Buy more than* S$200* and get FREE SHIPPING

Rotary Two-Sided Display Board

3.75 (4)
Specification
Stainless Steel Dual Link
...see all>
Product Options
ADD TO CART
Weight (g) Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Tighten / open The (open) blue / (fitting) red 1Sheet 1 857-57 35369826 8.99 SGD
Shipped after 2018-02-23
100 Open / tighten (Open) red / (tighten) green 1Sheet 1 857-39 35369817 5.99 SGD
In stock
100 Open / Closed (Open) green / (closed) red 1Sheet 1 857-36 35369783 5.99 SGD
In stock
100 Open / closed (Open) blue / (closed) red 1Sheet 1 857-31 35369731 5.99 SGD
In stock
100 Open / closed (Open) red / (closed) green 1Sheet 1 857-32 35369747 5.99 SGD
In stock
100 Open / tighten (Open) blue / (tighten) red 1Sheet 1 857-38 35369801 7.99 SGD
Shipped after 2018-02-27
100 Tighten / open The (open) red / (fitting) green 1Sheet 1 857-58 35369835 6.99 SGD
Shipped after 2018-02-27
- Open/close (Open) (closed) Green/ Red 1Sheet 1 857-33 35369756 5.99 SGD
In stock
- Open/close (Opening) (closed) blue / red 1Sheet 1 857-34 35369765 5.99 SGD
In stock
- Open/close (open) red/ (closed) green 1Sheet 1 857-35 35369774 5.99 SGD
In stock
- Open/close (Open) / red (closed) Blue 1Sheet 1 857-37 35369792 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
It is used for inspection and display of valves etc.
3
From Japan
On 2016-07-22 21:02:27
· In actual use, I think that it is good to come with a simple set item as it can not be used unless wires, hooks etc. are used together.
This review is about item#35369731.
When valve is opened / closed
4
From Japan
On 2015-01-28 06:45:28
Switchable display can be opened with one hand
This review is about item#35369792.
valve
3
From Japan
On 2014-12-24 17:19:46
It is normal and will continue to be used in the future
This review is about item#35369765.
Confirm opening and closing of the valve in the sense of suggestive breathing
5
From Japan
On 2014-11-14 02:31:11
Previously, we used a slide type, but depending on how to install the tag, I slid it without permission and did not use it as useless. However, this time it is locking type and we use opening and closing every time we operate the valve. I think that human error of erroneous opening and closing can be prevented by this. I think whether the impression is also good as the evaluation of the on-site inspection of the government office because it is conspicuous in color. There is on-site inspection of the administration this month. I'm looking forward to it. When it becomes old, I will repeat.
This review is about item#35369756.

Related Products