Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
810 Yellow 412-6424 1030x760 Tarpaulin 1PC 1 464-07Y 49031683 98.99 SGD
In stock
810 Blue 412-6408 1030x760 Tarpaulins 1PC 1 464-07B 49031665 99.99 SGD
In stock
- - - 980x570 Tarpaulins 1PC 1 464-04B 37109843 85.99 SGD
In stock
810 Green 412-6416 1030x760 Tarpaulins 1PC 1 464-07G 49031674 98.99 SGD
In stock
- - 741-6814 950x570 - 1set 1 464-04Y 88622161 86.99 SGD
In stock
- - - 965x930 Tarpaulin 1PC 1 464-01B 35370711 99.99 SGD
In stock
- - 371-6546 965x930 Tarpaulin 1PC 1 464-01Y 35370727 109.99 SGD
In stock
- - 371-6554 785x760 Tarpaulin 1PC 1 464-02B 35370736 85.99 SGD
In stock
- - 371-6562 785x760 Tarpaulin 1PC 1 464-02Y 35370745 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working
5
From Japan
On 2016-11-03 22:26:57
I can use it for now without problems.It is a good product for the price.
This review is about item#35370736.
When in front of the meeting work
5
From Japan
On 2013-04-19 13:51:31
Although it has not reached the use of the site yet, I think it is good.
This review is about item#35370745.

Related Products