Buy more than* S$200* and get FREE SHIPPING

Color Sign Board

5.00 (1)
...see all
Product Options
ADD TO CART
Color Material Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Text Color Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Specification Dimensions (Vetical x Horizontal x Thickness) (mm) Text Color Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Board) White ABS resin Two sided display (Display surface) 220x403x4.5 Red No Parking 1Sheet 1 871-72 35371086 34.70 SGD
Shipped after 2017-07-24
(Board) White ABS resin Two sided display (Display surface) 220x403x4.5 Red Off-limits 1Sheet 1 871-70 35371061 32.80 SGD
Shipped after 2017-07-24
(Board) White ABS resin Two sided display - Red Off-limits 1Sheet 1 871-85 35371165 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White No Parking 1Sheet 1 871-82 35371131 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Bicycle parking ban 1Sheet 1 871-81 35371122 32.80 SGD
Shipped after 2017-07-28
(Board) White ABS resin Two sided display - Red Traffic stop 1Sheet 1 871-74 35371104 32.80 SGD
Shipped after 2017-07-28
(Board) White ABS resin Two sided display - Red Can not pass through 1Sheet 1 871-73 35371095 34.70 SGD
Shipped after 2017-07-26
(Board) Red ABS resin Two sided display - White Can not pass through 1Sheet 1 871-68 35371043 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White No Parking 1Sheet 1 871-67 35371034 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Bicycle parking ban 1Sheet 1 871-66 35371025 32.80 SGD
Shipped after 2017-07-28
(Board) White ABS resin Two sided display - Red Traffic stop 1Sheet 1 871-89 35371201 32.80 SGD
Shipped after 2017-07-28
(Board) White ABS resin Two sided display - Red Can not pass through 1Sheet 1 871-88 35371192 32.21 SGD
Shipped after 2017-07-24
(Board) White ABS resin Two sided display - Red No Parking 1Sheet 1 871-87 35371183 32.80 SGD
Shipped after 2017-07-28
(Board) White ABS resin Two sided display - Red Bicycle parking ban 1Sheet 1 871-86 35371174 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Traffic stop 1Sheet 1 871-84 35371156 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Can not pass through 1Sheet 1 871-83 35371147 32.80 SGD
Shipped after 2017-07-26
(Board) White ABS resin Two sided display - Red Bicycle parking ban 1Sheet 1 871-71 35371077 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Traffic stop 1Sheet 1 871-69 35371052 32.80 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display - White Off-limits 1Sheet 1 871-65 35371016 34.70 SGD
Shipped after 2017-07-28
- - - - - - 1pc 1 871-93 20745357 23.81 SGD
Shipped after 2017-07-28
(Board) Red ABS resin Two sided display (Display surface) 403x220x4.5 White Entering prohibited 1Sheet 1 871-80 35371113 31.38 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When constructing with color cone, display attention to passersby
5
From Japan
On 2017-03-10 16:30:32
I would like to make it a little lighter. Also, although it is a type of display, it is also possible to make it possible to insert a paper so that the display contents can be easily replaced.
This review is about item#20745357.

Related Products