Buy more than* S$200* and get FREE SHIPPING

Insert-Type One-Touch Armband

4.00 (2)
Dimension (mm)
70x400
Material
Soft vinyl, specialized steel
Specification
hook and loop fastener Tape attached
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Fill-in form 1 sheet 60x210 1PC 1 848-61 35373003 11.99 SGD
In stock
Yellow Fill in form (1 sheet) 60x210 1PC 1 848-62 35373012 11.99 SGD
In stock
Green Fill-in form 1 sheet 60x210 1PC 1 848-63 35373021 11.99 SGD
In stock
Red Fill-in form 1 sheet 60x210 1PC 1 848-64 35373037 12.99 SGD
In stock
Blue Fill-in form 1 sheet 60x210 1PC 1 848-65 35373046 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used on site entry
3
From Japan
On 2016-11-14 14:51:17
Open (straight out) ~ Wrapping attachment operation is not good. If opening is bad, it may take longer to install than safety pin. Maybe it will be comfortable with habit as I use it, so it is currently in three stars. Material, price is OK enough.
This review is about item#35373012.
Use multiple display
5
From Japan
On 2016-10-30 18:44:10
I can not affix anything, but I have to display "responsible person" and "chief" and sometimes put both printed papers OK. It will not open up with a safety pin. Since it is 210 mm, that is, the width of A4, even if it prints even if the vertical width fits, you can even fold it and do it OK.
This review is about item#35373003.

Related Products