Buy more than* S$200* and get FREE SHIPPING

Sign Sticker

2.50 (4)
Character Contents
Fire extinguisher
Dimension (mm)
240x80
...see all>
Product Options
ADD TO CART
Specification Material Display Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Material Display Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stickers Phosphorescent sticker Fire extinguisher (luminous type) Sticker 240x80 10 Pasting type 334-0392 1Sheet 1 825-39 37114935 8.99 SGD
Shipped after 2018-01-22
- PVC sticker - - - - - - 1Sheet 1 825-37 35373764 2.99 SGD
Shipped after 2018-01-22
- Reflective sticker - - - - - - 1Sheet 1 825-38 35373773 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Of course, at the display place of fire extinguisher installation,
1
From Japan
On 2017-02-28 09:47:27
As a product I felt it was a bad product for the price and failed.
This review is about item#35373764.
Put on fire extinguisher BOX
3
From Japan
On 2013-10-24 11:00:17
Is there a type with only letters "fire extinguisher" and no ↓?
This review is about item#35373764.
When fire extinguisher inspection
5
From Japan
On 2013-08-29 16:39:07
It is inexpensive and very satisfied.
This review is about item#35373764.
Pasting to fire extinguisher box
1
From Japan
On 2013-07-04 17:55:26
It is good to have glue on the reverse side, but it is very difficult to peel off the backing paper and paste it straight on the object. It is extremely difficult to think of peeling off when sticking the part of the bridge a little, and as I experienced a little bit of force it will be torn soon and will not be reused. In the end, the remaining stickers purchased for nine are fixed products with double-sided tape without peeling off the backing paper It is very impossible to stick beautifully in the original usage. It is the worst product with wrinkles attached when pasting. This one is for the torn part. Or do you attach something with soapy water so as to paste the car's film, please do not say such explanation, so please ask the maker by all means. If possible, I would like to see if there is a movie etc. when pasting this. It was a big mistake.
This review is about item#35373773.

Related Products