Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sign Board

5.00 (1)
Hole Diameter (phi mm)
2.5
Specification
2.5 mmphi holes 4 corners
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Mounting Method Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Mounting Method Character Contents Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x300x1.2 Screws (bis sold separately) Fire extinguisher, FIRE EXTINGUISHER Eco-Uni board 1Sheet 1 826-28A 35373782 18.99 SGD
Shipped after 2018-06-25
300x200x1.2 - A fire extinguisher, FIRE EXTINGUISHER Ecouni board 1Sheet 1 826-29A 35373791 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Two fire extinguishers attached to the pillars of reinforced concrete in front of the place where storage boxes are placed.
5
From Japan
On 2013-12-12 14:34:40
To the person in charge The person with the illustration of the fire extinguisher in the display board of the fire extinguisher is chosen because it is easier to understand than the letter, since the piloti is the parking lot, before the place where fire extinguisher BOX is installed I attached a hole with a vibration drill to the pillar of the pillar. Ashiya Matsuhama Heights Management Association LM Sasaki
This review is about item#35373791.

Related Products