Buy more than* S$200* and get FREE SHIPPING

Security Signs

4.00 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
200x400x1.2
Hole Diameter (phi mm)
2.5
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eco-Uni board - 2.5mmphi hole 4 corners 1Sheet 1 802-61 35374026 13.27 SGD
Shipped after 2017-05-29
Eco-uniboard 371-6619 2.5 mmphi holes 4 corners 1Sheet 1 802-60 35374017 13.27 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Display on site
5
From Japan
On 2017-02-27 21:08:38
Also set up a camera, it does not seem to realize is stupid suspicious person. Because each time troublesome also to play, I ask that you do not stay away noticed that "some". Likely to stand out because the large size.
This review is about item#35374017.
scaffold
3
From Japan
On 2015-04-03 13:24:42
no problem
This review is about item#35374017.

Related Products