Buy more than* S$200* and get FREE SHIPPING

Motorcycle Booster Cable

3.67 (3)
Compatible Battery
6V, 12V
Rated Current (A)
50
Length (mm)
1500
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 63546 35343987 22.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When you jump start a battery-up of the bike
3
From Japan
On 2015-02-05 17:53:26
Even a high price tends more longer is use because jump from the car
This review is about item#35343987.
Troubleshooting
3
From Japan
On 2013-12-15 14:25:36
I was loading for the car, but this product because it bulky.
This review is about item#35343987.
engine start
5
From Japan
On 2011-05-23 12:42:48
It is enough for 900 cc motorcycle. It is thin and portable. Please use a high-performance cord to make it a thinner cable, so that it can be loaded on a motorcycle at all times.
This review is about item#35343987.

Related Products