Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GLAR Royal Steering Cover

3.33 (6)
Compatible Size (mm)
365 - 379
Size
S
Color
Black (Combi)
Material
P.P.E RESIN
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-139 35344197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-08-10 19:50:11
I also like the design, I like the handle feel comfortably well.
This review is about item#35344197.
Light tiger
5
From Japan
On 2016-04-18 22:58:43
I think that there is a silver band at the joint, but it is finished in a chic feeling with leather, so it seems that it is better to wrap a gore with leather there because of the design. Although it took quite a hard time to wear it, I never slip during driving, and the condition of the operation is also good.
This review is about item#35344197.
light truck
2
From Japan
On 2015-01-12 18:09:27
I will try it for a while if there is no particular problem.
This review is about item#35344197.
Steering cover
2
From Japan
On 2014-09-15 15:56:40
A silver place is caught by a finger.
This review is about item#35344197.
Used car used when selling light cars.
5
From Japan
On 2011-06-16 21:27:18
Design and materials are also good, but if possible, I would like to increase the color, such as white and beze.
This review is about item#35344197.
As its name suggests
1
From Japan
On 2011-02-22 23:23:00
Considering the price, it is too lousy, I think that it would have been better for other products
This review is about item#35344197.

Related Products