Buy more than* S$200* and get FREE SHIPPING

Soft Leather Free Ket

5.00 (2)
Purpose
For rear
Dimensions (Width W x Height H) (mm)
1360x1200
Size
One Size Fits All
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-039 35344224 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lining of the car door
5
From Japan
On 2014-07-09 11:07:17
It was used in the lining of the car door. Because there was a stretch was easy Awashi the corner.
This review is about item#35344224.
Repair of sheet
5
From Japan
On 2013-06-13 16:44:17
Saved you cheap
This review is about item#35344224.

Related Products