Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tissue Cover

2.67 (3)
Material
Soft leather (synthetic leather)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 CT-161 35344233 -
Discontinued
[x]
Beige 1PC 1 CT-162 35344242 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When searching for signal wait
2
From Japan
On 2014-03-01 12:17:46
I bought two, but one piece of the cord has frayed and the bag hanging part is also not heavy Things are not hanging but I think that it is useless to improve more If this is about 400 yen is high
This review is about item#35344233.
Runny nose drain
1
From Japan
On 2013-05-20 09:06:27
It can not respond to the size of the tissue box. If it is a mainstream slim type now, it is slack and looks bad. Napo ... like it is incompatible if it can not be adjusted to some extent.
This review is about item#35344233.
Securing space for box tissues
5
From Japan
On 2012-06-07 09:59:34
Satisfied with material, price, use feeling! Best of all, it is possible to choose various usage methods! Better than the box, car interior is upgraded and it is best to clean up cleanly.
This review is about item#35344233.

Related Products