Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

P-Cut Double-Sided Tape

4.80 (10)
Adhesive Force (N/20mm)
28.00
Tape Thickness (mm)
0.22
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Color TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 - - 10x20 *[No return] You cannot return this product. For details, see FAQ. 1box(180pc) 1 7100 55720805 679.99 SGD
Shipped after 2018-06-27
- - 30 - - 30x20 *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 7100 55720857 619.99 SGD
Shipped after 2018-06-27
- - 15 - - 15x20 *[No return] You cannot return this product. For details, see FAQ. 1box(120pc) 1 7100 55720823 639.99 SGD
Shipped after 2018-06-27
- - 20 - - 20x20 *[No return] You cannot return this product. For details, see FAQ. 1box(90pc) 1 7100 55720848 619.99 SGD
Shipped after 2018-06-27
- - 50 - - 15x20 *[No return] You cannot return this product. For details, see FAQ. 1box(36pc) 1 7100 55720866 619.99 SGD
Shipped after 2018-06-27
Acrylic Polyethylene cloth 10 Transparent 419-6333 -   1Roll 1 7100 35344312 3.99 SGD
In stock
Acrylic type Polyethylene cloth 15 Transparent 419-6341 -   1Roll 1 7100 35344321 5.99 SGD
In stock
Acrylic type Polyethylene cloth 20 Transparent 419-6350 -   1Roll 1 7100 35344337 6.99 SGD
In stock
Acrylic Polyethylene cloth 30 Transparent 419-6368 -   1Roll 1 7100 35344346 10.99 SGD
In stock
Acrylic Polyethylene cloth 50 Transparent 419-6376 -   1Roll 1 7100 35344355 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When adhering to the wall
5
From Japan
On 2018-02-19 13:39:52
I use it when putting notice etc on general cloth cross (wallpaper). Even if the wallpaper has irregularities somewhat, I am satisfied with strong adhesion.
This review is about item#35344312.
Used for processing plastic parts
4
From Japan
On 2017-11-29 15:32:25
It is easy to use because it can be easily cut by hand. I thought that there was also one with a width of 40 mm,
This review is about item#35344346.
Acrylic plate pasted on window grid
4
From Japan
On 2017-07-08 16:58:35
There are various manufacturers, but this manufacturer seems to be bad. It was able to be used without problem even if it was used outside.
This review is about item#35344321.
Paper craft parts adhesion
5
From Japan
On 2016-08-12 17:28:48
The base material is also firm, adhesion is also quite strong, I am satisfied very much. The goods of this manufacturer are very reliable!
This review is about item#35344321.
Interior decoration of construction work Waist wall stainless steel paste
5
From Japan
On 2014-11-19 13:28:37
Stickiness is satisfactory well.
This review is about item#35344337.
I am working at a retail store, but I use it when I post a POP of product information outside.
5
From Japan
On 2014-10-11 14:03:55
Until now, it was necessary to worry that POP will get wet and rain every time it rains, but after encountering this waterproof double-sided tape it will be okay even if it rains, so it has become very easy It was.
This review is about item#35344312.
Everyday use
5
From Japan
On 2014-09-30 21:29:28
It is easy to cut and very easy to use. There is no problem with adhesive strength.
This review is about item#35344321.
Daily work
5
From Japan
On 2014-04-04 04:57:33
It was surprising that being able to cut pleasantly by hand would make stress relief so much.
This review is about item#35344321.
No inheritance of plastic products
5
From Japan
On 2014-01-28 14:19:20
Even in the cold season there is no problem with adhesive strength. Because it is expensive, I purchase only in winter, but if I become more affordable, I want to use it throughout the year.
This review is about item#35344355.
Pasting a poster outdoors
5
From Japan
On 2013-10-03 15:10:29
It has good workability, such as cutting, when the adhesive strength is strong, and it was also purchased this time because it had advantages such as less stickiness after peeling even when used before.
This review is about item#35344312.

Related Products