Buy more than* S$200* and get FREE SHIPPING

Battery-powered LED sensor light

3.95 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Area (m)
140 degree Horizontal x 6
Installation Location
Indoors/outdoors
Detecting Method
Infrared detection systems
Battery Life
About 9 months (5 times per day/ 10 seconds everyday)
Lighting Time
OFF/5 SEC / 10 SEC
Battery
AA battery x 3 pieces (sold separately)
Accessories
X1 unit clamp set, x2 screws, x2 or plug
...see all
Product Options
ADD TO CART
Bulbs Body Dimensions (Length x Width x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Body Dimensions (Length x Width x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1W HIGH BRIGHTNESS LED x 1 About 130 x 72 x 185 About 198 1PC 1 SLT-100 35344364 30.88 SGD
In stock
0.5 W'S HIGH-INTENSITY LEDx2 MORE About 125 x 145 x 175 About 272 1PC 1 SLT-110 35344373 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 3
Review Rating: 3.95
19 Customer Reviews
The reviews are automatic translation.
Mounted on the home front door
1
From Japan
On 2015-09-05 22:06:03
Purchase to now nighttime continuous lighting state in about two weeks, it can now be used in ordinary After replacing the battery (about two months). Earlier also become a continuous lighting state, this time did not heal even after replacing the battery. Behavior will feel unstable, or would be defective? 2015/6 purchase, the first battery exchange July on, the second battery exchange September 5 I would like you to exchange because it is a product warranty 6 months.
This review is about item#35344364.
Home of the doorstep
3
From Japan
On 2015-06-17 17:49:49
Lighting range as it sounds is not wide, I think that it was good if the two-lamp type.
This review is about item#35344364.
Auxiliary lights of the entrance hall
4
From Japan
On 2014-09-10 08:27:43
COSPA looks high! Brightness is also enough, it may be the sensor of the reaction, is very condition is good so was able to fine-tune with respect to the position of attachment because it is changing the orientation of the sensor. But I felt a little troublesome is mounting, it is that was a little spear hardly because it is fixed by a screw with a screwdriver when the battery is changed. It's durability after than Tokoroma only that one point was worrisome, I would like the following also buy it give me and long-lasting, even in modestly.
This review is about item#35344364.
Entrance lights
1
From Japan
On 2014-08-15 20:31:32
I bought in October, but not the battery out from July, does not attach to Wright. I think you have to buy everything from the body in the same way the next time. Actually, the first time I bought a solar month, so did not work in the middle of Whether I bought a battery-operated, has expired originally a light bulb? Cause unknown also Will be able to buy? Why not have one year by other companies?
This review is about item#35344364.
Outdoor lights instead of the night at home
5
From Japan
On 2014-02-03 06:14:02
Was looking for a solar light, we chose in the AA batteries. Reaction of the sensor is good. 10 seconds is a little short, but it is satisfactory. Look a little more how, we believe attempt to install to a different place of the house.
This review is about item#35344373.
Installed in a place where the power supply can not be taken
5
From Japan
On 2013-09-25 12:45:37
It should be the attractive products if there is a continuous 30 seconds or more
This review is about item#35344373.
Washroom
5
From Japan
On 2013-06-17 08:36:02
It is bright for the price, the response of the sensor is also very well very satisfied.
This review is about item#35344364.
Crime prevention
5
From Japan
On 2013-04-16 13:15:10
Watching the evaluation and deciding to purchase It was brighter and cheaper than I had thought but it is worth more than it is attached to the gutter It is also good that it can be detached easily
This review is about item#35344364.
Lighting at garage and work site
4
From Japan
On 2013-04-11 13:52:52
I hope the lighting time is a little longer ...
This review is about item#35344373.
To the light of the home warehouse!
3
From Japan
On 2013-04-09 13:41:42
It is good for lightening in places without power. It is affordable, but it is convenient if you can move the angle of light and sensor part a little more.
This review is about item#35344364.

Related Products