The reviews are automatic translation.
Entrance of the office
From Japan
On 2017-08-25 09:08:28
I bought it for installation at two places in front of the entrance of the office and the shutter of the factory. Since it is a solar system, it was easy to install even without an electric bill.
For outdoor walking passages for nighttime lighting
From Japan
On 2017-01-21 18:06:33
The price is cheap despite the brightness and the solar charge capability sufficiently practical to withstand goods.
Entrance night lighting & entrance crime prevention etc
From Japan
On 2016-02-09 14:56:26
It is in use at the entrance and it is in use, two years have passed, but we are moving as it is, We are using the entrance lighting etc at home late at the convenience conveniently.
For lighting
From Japan
On 2015-12-18 16:59:35
Repeat purchase light source for lighting is also bright and relatively cheap and re-purchased.
Outdoor garage lighting
From Japan
On 2014-11-19 15:35:20
I noticed that it did not count about 3 months after installation. I cleaned the solar part and charge it, I checked the power connection, but it does not spot. I think that it is not durable. Besides, the angular adjustment part of the light could not be fixed with a grazle from the beginning.
Entrance lighting with eaves that can not be powered
From Japan
On 2014-08-28 23:31:00
I charged the sun for more than two days but only lighted as baud. Usage prohibited.
Lighting at entrance of entrance
From Japan
On 2014-05-01 09:26:22
Although I purchased a two-lamp battery type before, the battery exchange is troublesome, the sold type coloring home center is unexpectedly high, domestic manufacturers purchased with Kosu ● before, although it was searching well, it is determined in this, the feeling of use is very embarrassing It is good for one, but it is brighter and more satisfying than the imagination, it is still better if the body color different black is line up.
Positioned in the entrance
From Japan
On 2014-04-13 22:28:36
By placing it at the entrance, it is very convenient to find the key at night when coming home. In addition, it is very good because solar is not troublesome such as battery replacement.
Used as a nighttime lighting in a passage of a construction site
From Japan
On 2014-04-11 10:51:11
There was something good and bad with sensors.
Crime prevention in materials storage space
From Japan
On 2013-12-27 20:54:30
Buy 2 items of this item. I set it at the entrance of the material storage place diagonally. It took time to charge on 3rd, but there are no particular complaints such as luminosity and lighting time. However, as it happens, there is a sale at the local home center after purchase, and the same item is shocked to be less than half price. Aside, this is still recommended for more than two sets.