NoteBuy more than* S$200* and get FREE SHIPPING

Halogen sensor light,100Wx2

3.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 5 seconds - about 5 minitues
Body Dimensions (Width x Depth x Height) (mm)
192x135x181
Light Source
100 W HALOGEN LAMP 2
Power Cord (m)
About 1.7
Connection Method
Chime / wireless type
Supply Voltage
AC100V 50/60Hz
Operating Temperature Range (deg C)
-20 to 50
Mounting Method
Screw clamp (sold separately)
Type
Rainproof type (IP44)
Specification
Lighting time adjustment continuous lighting function
Accessories
One halogen lamp two mounting screws two concrete sleeve two area masking cover
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GX-200(S) 35344942 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Working light of the garden
4
From Japan
On 2013-12-17 13:37:39
It was more than I thought of brightness
This review is about item#35344942.
Crime prevention
1
From Japan
On 2013-06-15 09:55:46
One second is immediately write bad after stock. Second unit asked to exchange a new light is also the sensor fails not poor one year, light Tsukippanashi. I wish useless, made in China is.
This review is about item#35344942.
As a light for illumination
5
From Japan
On 2013-04-12 15:33:13
Sensor feels a quick feel the people. Very clearly Rui also 200W brightness. Also it is made well can also be linked chime. I believe the feelings of people who use.
This review is about item#35344942.
Company bicycle parking entrance of the
2
From Japan
On 2012-02-09 09:18:31
After purchase installation, light bulb single light has turned off in about one week. Rain there was a few hours the day was falling, but even so I think that it is too early. The price had thought that one may be able to have about a year so cheap .... In addition, since the product expires it is assumed, the spare from the beginning to the product by the manufacturer You have either one month comes, or should be the handling of spare parts at Monotarou.
This review is about item#35344942.
Lighting of passage
4
From Japan
On 2011-06-20 12:32:45
I think that it is a good product for the price. Regulation of subtle distance and range NG. (It can be set to properly display as expected) But, the sensor part is I think still better separation moveable type.
This review is about item#35344942.