Buy more than* S$200* and get FREE SHIPPING

Halogen sensor light,100Wx2

1.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 5 seconds - about 5 minitues
Body Dimensions (Width x Depth x Height) (mm)
180x199x185
Light Source
100 W HALOGEN LAMP 2
Power Cord (m)
About 3
Connection Method
Chime / wireless type
Supply Voltage
AC100V 50/60Hz
Operating Temperature Range (deg C)
-20 to 50
Mounting Method
Screw clamp (sold separately)
Type
Rainproof type (IP44)
Specification
Lighting time adjustment Lighting ambient illumination adjustment Continuous lighting function Light zooming function Twilight lighting function Soft lighting function
Accessories
One halogen lamp two mounting screws two concrete sleeve two area masking cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-200(S) 35344951 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 4
Review Rating: 1.40
5 Customer Reviews
The reviews are automatic translation.
As the illumination of the entrance of the garage
1
From Japan
On 2014-10-08 09:47:49
Sensor has not become ineffective in about mounting to 10 days. (Since the lights for about 30 seconds in the power cycle of it seems a sensor failure) After that, I will repair to the manufacturer's, but came back, with the use of about one month, also the sensor was no longer work. So was the place consuming rain somewhat, we It was useless has been sealing the pre-water is likely to enter places. Since the outlet in the mounting location does not pass, but the next time because it cut the outlet part there was a description written in conjunction with the repair and warranty is not effective, I think that it is too much too failure occurs. Who is, I think it is all right people who have purchased in view of the side to be purchased now.
This review is about item#35344951.
Outdoor use (with roof)
1
From Japan
On 2013-01-28 13:09:55
Although mounting we were but was initially sensor detects light up, (or moving your hand at night) sensor sensing In less than one week does not. The sensor switching was lights up when you day and night but was like not a ... ball out, the sensor sensitivity poor? Will or use-setting method is bad? If there is a workaround, please tell me.
This review is about item#35344951.
Lighting, such as at night go home
1
From Japan
On 2011-11-11 20:47:31
Purchased, brightness and sensitivity do the installation had been satisfied almost without problems. 1 month will be broken on the left of the light bulb in the Tsukitarazu after use, I have disappointed so much of the fast. Will light bulb replacement labor can be purchased?
This review is about item#35344951.
Use as security lights at home entrance next to the employee
1
From Japan
On 2011-11-03 14:37:59
Will receive the goods on October 7, it was Mashi next day installation. Brightness also it is at home was just well satisfied, but the light bulb I have cut one in less than one month. Too early life? In is surprised. Bad for or ... For the time being ... we have to find a light bulb that can be exchanged
This review is about item#35344951.
As security lights
3
From Japan
On 2011-10-13 14:19:03
Good. Once you have opened the ones that arrived, we were surprised at was just connected by wires become kickin cracked plastic of the base of the light. Because there was debris Once you upside down we use so it was cured put in Aron Alpha. It was the one question has been inspected by the manufacturer.
This review is about item#35344951.