Buy more than* S$200* and get FREE SHIPPING

Fluorescent Leveling String

5.00 (2)
Purpose
Construction, foundation construction, civil engineering work and measurement tasks., Construction, foundation construction, civil engineering work and measurement tasks.
Material
Polypropylene
...see all
Product Options
ADD TO CART
Yarn thickness (mm) Length (m) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Length (m) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.6 500 Pink Thin 1PC 1 1045740 35345037 6.36 SGD
In stock
About 1 270 Pink Thick 1PC 1 1045730 35345046 6.36 SGD
In stock
About 0.6 500 Yellow Thin 1PC 1 1045720 35345055 6.36 SGD
In stock
About 1 270 Yellow Thick 1PC 1 1045710 35345064 6.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Level out
5
From Japan
On 2016-02-24 21:01:02
Growth is also good, easy-to-use.
This review is about item#35345055.
Use hanging TP of salt spray test
5
From Japan
On 2014-12-05 08:39:39
Since the color is vivid, it may be easy to understand.
This review is about item#35345037.

Related Products