Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction motor K series 60W mounting angle 80mm

5.00 (1)
Output (W)
60
...see all>
Product Options
ADD TO CART
Voltage (V) Number of Poles RoHS Directive Wiring System Motor Type Power Shaft Specification Motor mounting angle dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Number of Poles RoHS Directive Wiring System Motor Type Power Shaft Specification Motor mounting angle dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 2 - - - - - - 80   1pc 1 4IK60A-BF 35380082 119.99 SGD
In stock
200 4 Correspondence Lead Induction motor Single-phase GN gear cutting ファン付 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 5IK60RGU-CFP 35380161 269.99 SGD
Shipped after 2018-07-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Driving part of the machine carving the name of the name tag
5
From Japan
On 2016-09-29 23:08:47
It is a quiet motor, power and speed are perfect.
This review is about item#35380082.

Related Products